Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
HBL2613 |
L530C |
Manufacturer Number |
HBL2613 |
L530C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121421 - Electrical connector assembly
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585038766 |
00785007253016 |
Weight per package |
0.35 (lbs/each) |
0.394 (lbs/each) |
Description |
HBL2613 LKG Conn, 30A 125V, L5-30R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Black and White.
|
L530C Turnlok Connector 3W 30A 125V
Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.39 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$86.92 (Each) |
$45.83 (Each) |
Carton/Reel |
$86.92 (1 Each) |
$45.83 (1 Each) |
Standard Packaging/Reel |
$2,607.60 (30 Each) |
$458.30 (10 Each) |
|
amperage rating |
30 |
30 |
connection |
Pressure Screw Terminal |
- |
Current Rating |
30 |
30 A |
insulation |
Insulated Body |
- |
Material |
Nylon |
Nylon |
Number of Conductors |
3 |
- |
Number of Wires |
- |
3 |
Poles |
2-Pole |
2 |
Voltage Rating |
125 VAC |
125 |
Wire Size |
- |
#18 to #6 AWG |
|
|
Diameter |
- |
2.20 in;0.750 to 1.150 in (Cord) |
Length |
- |
3.3 in |
Size |
2.26 in x 2.26 in x 3.86 in |
3.3 in |
|
Description |
LKG CONN, 30A 125V, L5-30R, B/W |
TURNLOK CONNECTOR 3W 30A 125V |
extra long description |
HWDK HBL2613 LKG CONN, 30A 125V, L5 |
P&S L530C TURNLOK CONNECTOR 3W 30A |
Features |
- |
Turnlok Connector 3wire 30amp 125v |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Black and White. |
Locking Device Turnlock Connector, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.39 lb |
Product Type |
LKG Conn, 30A 125V, L5-30R, B/W |
Turnlok Connector 3W 30A 125V |
Short Description |
- |
30 A, 125 V, Locking Device Turnlock Connector, Black/White |
Special Features |
Standard Product |
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock |
|
Maximum Operating Temperature |
- |
+75 °C |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
1 ct |
pallet quantity |
2880 |
- |
Resistance Properties |
- |
Impact Resistant;Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 |
|
Brand |
WIRING DEVICE-KELLEMS |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2613 |
L530-C |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Connector Body |
Turnlock Connector |
|
|
Application |
Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
Connector |
nema rating |
L5-30R |
L5-30R |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |