Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L630P |
L630P |
Manufacturer Number |
L630P |
L630P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007263046 |
00032664393501 |
Weight per package |
0.342 (lbs/each) |
0.23 (lbs/each) |
Description |
L630P Turnlok Plug 3W 30A 250V B&W
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.34 LB
|
L630P Plug 30A 250V 2P3W LKG BW
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L6-30, Two-Pole, Three-Wire, Nylon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.20 (Each) |
$15.54 (Each) |
Carton/Reel |
$42.20 (1 Each) |
$15.54 (1 Each) |
Standard Packaging/Reel |
$421.99 (10 Each) |
$155.40 (10 Each) |
|
amperage rating |
30 |
- |
Current Rating |
30 A |
- |
Material |
Nylon |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
250 V ac |
- |
Wire Size |
#18 to #6 AWG |
- |
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
- |
Length |
3.75 in |
- |
Size |
3.8 in |
- |
|
Description |
TURNLOK PLUG 3W 30A 250V B&W |
PLUG 30A 250V 2P3W LKG BW |
extra long description |
P&S L630P TURNLOK PLUG 3W 30A 250V |
EWD L630P Plug 30A 250V 2P3W Lkg BW |
Features |
Turnlok Plug 3wire 30amp 250v |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.34 lb |
Eaton locking plug, #16-12 AWG, 30A, Industrial, 250V, Back wiring, Black, white, Ultra grip, L6-30, Two-pole, Three-wire, Nylon |
Product Type |
Turnlok Plug 3W 30A 250V B&W |
Plug 30A 250V 2P3W LKG BW |
Short Description |
30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire |
- |
Special Features |
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock |
Comml grd plugs & conns |
|
dimensions |
- |
2.0200 IN X 2.0200 IN X 3.7900 IN |
Maximum Operating Temperature |
+75 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Plug Mount |
- |
package quantity |
1 CT;10 PK |
- |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
L630-P |
L630P |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Turnlock Plug |
Standard locking |
|
|
Application |
Industrial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other |
Mounting |
Plug |
- |
nema rating |
L6-30P |
- |
standard |
UL 498 |
NOM,CSA certified,UL Listed,Federal Specifications Classification W-C375,RoHS Compliant |