Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L630R |
AHL630R |
Manufacturer Number |
L630R |
AHL630R |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007263053 |
00040893677163 |
Weight per package |
0.224 (lbs/each) |
0.3 (lbs/each) |
Description |
L630R Turnlok Recept Single 3WIRE 30a250v
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Receptacle, 1.61 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
|
AHL630R Recp Single 30A 250V 2P3W H/L BK
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, 1.62 In Length, 1.12 In Width, Glass-Filled Nylon Material, Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.11 (Each) |
$29.55 (Each) |
Carton/Reel |
$531.09 (10 Each) |
$29.55 (1 Each) |
Standard Packaging/Reel |
$2,655.44 (50 Each) |
$1,477.50 (50 Each) |
|
amperage rating |
30 |
- |
Current Rating |
30 A |
30 A |
Material |
Nylon |
Glass-Filled Nylon |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Voltage Rating |
250 V ac |
- |
Wire Size |
4 |
- |
|
|
Height |
3.28 in |
- |
Length |
1.61 in |
1.62 in |
Size |
3.3 in |
- |
Width |
1.28 in |
1.12 in |
|
Description |
TURNLOK RECEPT SINGLE 3WIRE 30A250V |
RECP SINGLE 30A 250V 2P3W H/L BK |
extra long description |
P&S L630R TURNLOK RECEPT SINGLE 3WI |
EWD AHL630R Recp Single 30A 250V 2P |
Features |
Features high-quality, brass contacts for rock-solid electrical connections and long service life. Single-piece, solid brass or steel straps and impact-resistant nylon face and body help it shrug off hard use. |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Receptacle, 1.61 in Length, 1.28 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb |
Single Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.12 in Width, Glass-Filled Nylon Material, Black |
Product Type |
Turnlok Recept Single 3WIRE 30a250v |
Recp Single 30A 250V 2P3W H/L BK |
Short Description |
30 A, 250 VAC, Turnlock Single Receptacle, Black, Back Wire Connection |
30 A, 250 V, Single Receptacle, Black, 2 Poles, 3 Wires |
Special Features |
Ultrasonically Welded Together for Unrivaled Strength |
Wiring Type Back and Side Wire |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #8 AWG |
Connection Type |
Screw |
Screw |
Mounting Type |
Receptacle |
- |
package quantity |
1 CT;10 PK |
1 CT;50 Pk |
Receptacle Type |
Turnlock Single |
Single |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
UL Listed;CSA Certified;FULS Listed |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
L630-R |
AHL630R |
|
Category Description |
Industrial cord connectors |
Commercial receptacles |
Type |
Turnlock Single Receptacle |
Locking Receptacle |
|
|
|
Application |
Industrial |
Industrial |
Mounting |
Receptacle |
- |
nema rating |
6-30R |
6-30 |
standard |
UL 498 |
CSA certified,UL,Federal Specification Classification 6233 01,RoHS Compliant |