Item Comparison: L630R, L630R

Item

L630R - Turnlok Recept Single 3WIRE 30a250v - Legrand-Pass & Seymour

L630R
Turnlok Recept Single 3WIRE 30a250v

$53.1088 Each

$2,655.44 (50 Each)

QTY:
Each
Add
L630R - Recp Single 30A 250V 2P3W LKG BK - Eaton

L630R
Recp Single 30A 250V 2P3W LKG BK

$25.87 Each

$258.70 (10 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 718 10
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L630R L630R
Manufacturer Number L630R L630R
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121406 - Electrical receptacles 39121403 - Locking plug
UPC/EAN/GTIN 00785007263053 00032664417900
Weight per package 0.224 (lbs/each) 0.86 (lbs/each)
Description L630R Turnlok Recept Single 3WIRE 30a250v
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Receptacle, 1.61 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
L630R Recp Single 30A 250V 2P3W LKG BK
Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $53.11 (Each) $25.87 (Each)
Carton/Reel $531.09 (10 Each) $25.87 (1 Each)
Standard Packaging/Reel $2,655.44 (50 Each) $258.70 (10 Each)
amperage rating 30 -
Current Rating 30 A 30 A
Material Nylon Nylon
Number of Wires 3 3
Poles 2 -
Voltage Rating 250 V ac -
Wire Size 4 -
Color - Black
Height 3.28 in -
Length 1.61 in 3.3 in
Size 3.3 in -
Width 1.28 in -
Description TURNLOK RECEPT SINGLE 3WIRE 30A250V RECP SINGLE 30A 250V 2P3W LKG BK
extra long description P&S L630R TURNLOK RECEPT SINGLE 3WI EWD L630R Recp Single 30A 250V 2P3W
Features Features high-quality, brass contacts for rock-solid electrical connections and long service life. Single-piece, solid brass or steel straps and impact-resistant nylon face and body help it shrug off hard use. Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Receptacle, 1.61 in Length, 1.28 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb Receptacle, 30 A, 250 V, 2 Poles, 3 Wires, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant
Product Type Turnlok Recept Single 3WIRE 30a250v Receptacle
Short Description 30 A, 250 VAC, Turnlock Single Receptacle, Black, Back Wire Connection 30 A, 250 V, Receptacle, Black
Special Features Ultrasonically Welded Together for Unrivaled Strength Locking Device;Impact Resistant
Compatible Wire Size #14 to #10 AWG -
Connection Type Screw -
dimensions - 1.5000 IN X 3.5000 IN X 6.5000 IN
media - Yes
Mounting Type Receptacle Receptacle
package quantity 1 CT;10 PK -
Receptacle Type Turnlock Single Single
Resistance Properties Impact Resistant Impact Resistant
Standards Met UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications UL 498
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L630-R L630R
Category Description Industrial cord connectors Industrial cord connectors
Type Turnlock Single Receptacle Locking Receptacle
Weight 0.2200 lb -
Application Industrial Industrial
Mounting Receptacle -
nema rating 6-30R l6-30R
standard UL 498 NOM,CSA certified,UL Listed,Federal Specifications Classification W-C375,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat