Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
L75058 |
YA39 |
Manufacturer Number |
L75058 |
YA39 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381034199 |
00781810521755 |
Weight per package |
0.96 (lbs/each) |
0.8 (lbs/each) |
Description |
L75058 750 5/8" 1 Hole Compression Lug
1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
|
YA39 750 Comp Lug 5/8" Stud Holes
750 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 24 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.02 (Each) |
$123.78 (Each) |
Carton/Reel |
$41.02 (1 Each) |
$123.78 (1 Each) |
Standard Packaging/Reel |
$123.05 (3 Each) |
$742.68 (6 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
600 V |
35 |
|
Color |
Black |
- |
Color Code |
- |
BLACK |
Finish |
Tin Plated |
- |
|
Size |
L=5.15 - W=1.90 - OD=1.31 - ID=1.03 |
- |
|
Description |
750 5/8" 1 HOLE COMPRESSION LUG |
750 COMP LUG 5/8" STUD HOLES |
extra long description |
NSI L75058 CU CMP Lug Long 750 MCM |
BUR YA39 750 CU 1-HOLE LONG 5/8 |
Features |
1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
- |
Long Description |
1 Hole Long Barrel Copper Compression Lug 750 MCM - 5/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
750 kcmil CU, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BLACK Color Code, 24 Die Index. |
Product Type |
Cu CMP Lug Long 750 MCM 5/8 Bolt Size |
750 Cu 1-Hole Long 5/8 |
Special Features |
750 MCM (STR) - 5/8 Mounting Hole |
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Temperature Rating: 90 DEG C, Wire Strip Length: 2-15/16 IN, Die Index: 24, Finish: Electro-Tin Plated, Tongue Angle: Straight, Color Code: Black, Tools, Die Set Catalog Number, And (number Of Crimps): Hydraulic: Y35, Y39, Y750, PAT750 Tool, U39RT, P39RT Die, (4), Y46 Tool, U39RT Die With PUADP-1 Adapter, (4), Conductor Type: Commercial Stranded Copper, Dieless Tools (number Of Crimps): Y644HS Tool, (1), Y81KFT, Y81KFTMBH, |
|
Cable Size |
750 MCM (STR) |
- |
Die Index |
- |
24 |
Number of Holes |
1 |
- |
Stud Size |
5/8 |
- |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
BURNDY |
Manufacturers Part Number |
L75058 |
YA39 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - One Hole |
Long Barrel, Tin Plated |
|
Application |
Terminate, Splice, Tap Power Connectors |
Wire Termination |
environmental conditions |
90 C |
- |
Mounting |
5/8 Mounting Hole |
- |
standard |
UL486A/B |
UL 486A-486B |