Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L80PSHIDHEX398CS |
L80HIDHEX39850D |
Manufacturer Number |
KT-LED80PSHID-H-EX39-8CSB-D |
KT-LED80HID-H-EX39-850-D /G3-D |
Category |
Enhanced Commodity Codes -
Lighting
|
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
N/A
|
UPC/EAN/GTIN |
00843654138923 |
00843654123585 |
Weight per package |
0.64 (lbs/each) |
3.66 (lbs/each) |
Description |
L80PSHIDHEX398CS 54/63/80W Led Hid Repl 3K/4K/5K Hor Rot Base Expnd
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 80/63/54W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
|
L80HIDHEX39850D 80W Led Hid RPL 50K Hor Rot Base Expandable
Led Hid Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 LM Brightness (Lumens), 80 W, 120 to 277 V Ac, 0.73 A @ 120 V Ac;0.32 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 5.12 In Diameter, 11.4 In Height, Instant, 5 Yr Warranty, 3.66 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$149.00 (Each) |
$149.00 (Each) |
Carton/Reel |
$149.00 (1 Each) |
$149.00 (1 Each) |
Standard Packaging/Reel |
$894.00 (6 Each) |
$894.00 (6 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.73 A @ 120 V ac;0.32 A @ 277 V ac |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
80/63/54 |
80 W |
|
Base Type |
EX39 |
Ex39 Mogul |
Color Rendering Index |
- |
>83 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
5000 k |
housing color |
N/A |
N/A |
|
Diameter |
- |
5.12 in |
Height |
- |
11.4 in |
|
Construction |
N/A |
N/A |
Description |
54/63/80W LED HID REPL 3K/4K/5K HOR ROT BASE EXPND |
80W LED HID RPL 50K HOR ROT BASE EXPANDABLE |
extra long description |
Key KT-LED80PSHID-H-EX39-8CSB-D LED |
Key KT-LED80HID-H-EX39-850-D /G3-DP |
Long Description |
LED HID Replacement Lamp Designed for Horizontal Applications, Power Select 80/63/54W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, DirectDrive |
LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 lm Brightness (Lumens), 80 W, 120 to 277 V ac, 0.73 A @ 120 V ac;0.32 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 5.12 in Diameter, 11.4 in Height, Instant, 5 yr Warranty, 3.66 lb |
Product Type |
Led Hid Replacement Lamp Designed For Horizontal Application |
80W, 11650 Lumen, 320W MH Equiv., Mogul Base, Redesigned Hea |
Short Description |
- |
LED HID Lamp, 5000K, 11300 lm, 80W, 120 to 277VAC, 11300 Lumens, Hor Rot Base |
|
average life |
- |
50000+ h |
beam angle |
180 Deg |
360 ° |
Brightness (Lumens) |
- |
11300 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
IP64 |
lumens |
N/A |
12000 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
- |
6 PK |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
DLC Listed;cULus Listed;RoHS Compliant;UL Listed |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone Technologies |
Manufacturers Part Number |
KT-LED80PSHID-H-EX39-8CSB-D |
KT-LED80HID-H-EX39-850-D |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |