Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L820C |
AHL820C |
Manufacturer Number |
L820C |
AHL820C-OBS |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007282016 |
00032664738524 |
Weight per package |
0.3815 (lbs/each) |
0.4 (lbs/each) |
Description |
L820C Turnlok Conn
Turnlok Connector IP20 Suitability, 20AMP 480V, L8-20R
|
AHL820C Conn 20A 480V 2P3W H/L BW
Eaton Arrow Hart Ultra Grip Locking Connector, #14-8 Awg, 20A, Industrial, 480V, Back Wiring, Black, White, Ultra Grip, L8-20, Two-Pole, Three-Wire, Nylon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.94 (Each) |
$54.26 (Each) |
Carton/Reel |
$26.94 (1 Each) |
$54.26 (1 Each) |
Standard Packaging/Reel |
$269.44 (10 Each) |
$542.60 (10 Each) |
|
amperage rating |
20 |
- |
Number of Wires |
3 |
- |
Phase |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
480 |
- |
Wire Size |
10-18 |
- |
|
|
Description |
TURNLOK CONN |
CONN 20A 480V 2P3W H/L BW |
extra long description |
P&S L820C TURNLOK CONN |
EWD AHL820C-OBS Conn 20A 480V 2P3W |
Features |
- |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Turnlok Connector IP20 Suitability, 20amp 480V, L8-20R |
Eaton Arrow Hart ultra grip locking connector, #14-8 AWG, 20A, Industrial, 480V, Back wiring, Black, white, Ultra grip, L8-20, Two-pole, Three-wire, Nylon |
Product Type |
Turnlok Conn |
Conn 20A 480V 2P3W H/L BW |
Special Features |
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips |
- |
|
dimensions |
- |
4.1900 IN X 2.2800 IN X 2.3100 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
L820C |
AHL820C-OBS |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Connector |
Ultra grip |
|
|
Application |
Commercial |
Ind Facilities & Factories - Facility - Other |
nema rating |
L8-20R |
- |
standard |
UL 498 |
cULus Listed,RoHS Compliant |