Nacogdoches |
0 |
26 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
HBL2341 |
L820P |
Manufacturer Number |
HBL2341 |
L820P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585037950 |
00785007282047 |
Weight per package |
0.3 (lbs/each) |
0.338 (lbs/each) |
Description |
HBL2341 LKG Plug, 20A 480V, L8-20P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 480V Ac, 2-Pole 3-Wire Grounding, Nema L8-20P, Screw Terminal, Black and White Nylon.
|
L820P Plug 3W20A480V T/L
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.34 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.93 (Each) |
$17.25 (Each) |
Carton/Reel |
$32.93 (1 Each) |
$17.25 (1 Each) |
Standard Packaging/Reel |
$987.90 (30 Each) |
$172.50 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Screwed Terminal |
- |
Current Rating |
20 |
20 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
3-Wire |
3 |
Phase |
1 |
3 |
Poles |
2-Pole |
2 |
Voltage Rating |
480 |
480 |
Wattage |
9 |
- |
Wire Size |
#16 to #8 |
0 to #18 AWG |
|
Diameter |
- |
2.20 in |
Length |
- |
3.75 in |
Size |
2.26 in x 2.26 in x 2.75 in |
3.8" |
|
Description |
LKG PLUG, 20A 480V, L8-20P, B/W |
PLUG 3W20A480V T/L |
extra long description |
HWDK HBL2341 LKG PLUG, 20A 480V, L8 |
P&S L820P PLUG 3W20A480V T/L |
Features |
- |
Turnlok Plug, 3wire 20amp 480volt, IP20 Suitability, L8-20P |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 480V AC, 2-Pole 3-Wire Grounding, NEMA L8-20P, Screw Terminal, Black and White Nylon. |
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, ThermoPlastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in Diameter, 3.75 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.34 lb |
Product Type |
LKG Plug, 20A 480V, L8-20P, B/W |
Plug 3W20A480V T/L |
Short Description |
- |
20 A, 480 V, Locking Device Turnlock Plug, Black/White, 3 Wire |
Special Features |
Standard Product |
Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention;3 Phase |
|
Cord Type |
All Listed Portables |
- |
Maximum Operating Temperature |
- |
+75 °C |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
1 CT;10 PK |
pallet quantity |
3060 |
- |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL 498 |
|
Brand |
WIRING DEVICE-KELLEMS |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2341 |
L820-P |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Plugs |
Turnlock Plug |
|
|
Application |
Extra Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
- |
nema rating |
L8-20P |
L8-20P |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |