Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
L9.5A190840GU24 |
S29841 |
Manufacturer Number |
KT-LED9.5A19-O-840-GU24 |
S29841 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654126524 |
00045923298417 |
Weight per package |
0.19 (lbs/each) |
0.21 (lbs/each) |
Description |
L9.5A190840GU24 9.5W Led A19 40K GU24 Base Dim 800LM
A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 4000K, 80 Cri
|
S29841 8W A19 Led 35K Gu24
A19 Led Lamp, 220 ° Beam Angle, 3500 K, 800 LM Brightness (Lumens), 8 W, 120 V, Frosted White, 25000 H Average Life, GU24 Base, Dimmable, 2.38 In Diameter, 4.19 In Length, 0.98 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.16 (Each) |
$4.96 (Each) |
Carton/Reel |
$3.16 (1 Each) |
$4.96 (1 Each) |
Standard Packaging/Reel |
$3.16 (1 Each) |
$119.04 (24 Each) |
|
Ballast Type |
N/A |
- |
connection |
- |
GU24 |
Number of Lamps |
N/A |
- |
Shape |
- |
A19 |
Voltage Rating |
- |
120 |
Wattage |
9.5 |
8 W |
|
Base Type |
GU24 |
GU24 |
Color |
- |
Frosted White |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
4000 |
3500 k |
Finish |
- |
Frosted White |
housing color |
N/A |
- |
|
Diameter |
- |
2.38 in |
Length |
- |
4.19 in |
Size |
- |
MOL: 4.19, MOD: 2.38 |
|
Construction |
N/A |
- |
Description |
9.5W LED A19 40K GU24 BASE DIM 800LM |
8W A19 LED 35K GU24 |
extra long description |
Key KT-LED9.5A19-O-840-GU24 60W Equ |
SATCO S29841 9.8A19/OMNI/220/LED/35 |
Long Description |
A19 Omni-Directional Bulb, 60W Equivalent, GU24 Base, 4000K, 80 CRI |
A19 LED Lamp, 220 ° Beam Angle, 3500 K, 800 lm Brightness (Lumens), 8 W, 120 V, Frosted White, 25000 h Average Life, GU24 Base, Dimmable, 2.38 in Diameter, 4.19 in Length, 0.98 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 0.21 lb |
Product Type |
60W Equiv., 9.5W, 800 Lumen, A19, GU24, =80 Cri, Dimmable 27 |
9.8A19/Omni/220/Led/35K/Gu24 |
Short Description |
- |
A19 LED Lamp, 3500K, 8W, 120V |
Special Features |
- |
Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.98;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 800 |
|
average life |
- |
25000 h |
beam angle |
230 Deg |
220 ° |
Brightness (Lumens) |
- |
800 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Fixture Type |
- |
Type A |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
800 |
800 |
Maximum Operating Temperature |
- |
+45 °C;+113 °F |
Minimum Operating Temperature |
- |
-4 °F;-20 °C |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
1 CT;24 Pk |
Power Factor |
- |
0.98 |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Listed |
Warranty |
3 |
5 Year Limited - 10 hr per day |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED9.5A19-O-840-GU24 |
S29841 |
sub brand |
- |
Satco |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
Type |
- |
Lamps |
|
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |
standard |
- |
cULus - Damp |