Item Comparison: LB17SA, LB17SA

Item

LB17SA - 1/2" Alu LB FM7 Cond BD - Appleton

LB17SA
1/2" Alu LB FM7 Cond BD

$22.41 Each

$1,120.50 (50 Each)

QTY:
Each
Add
LB17SA - 1/2" Alu LB FM7 Conduit Body - Eaton

LB17SA
1/2" Alu LB FM7 Conduit Body

$27.53 Each

$137.65 (5 Each)

QTY:
Each
Add
Nacogdoches 0 11
All Stores 50 87
Vendor Appleton Eaton
Catalog Number LB17SA LB17SA
Manufacturer Number LB17SA LB17 SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381600729 00782274512716
Weight per package 0.37 (lbs/each) 0.35 (lbs/each)
Description LB17SA 1/2" Alu LB FM7 Cond BD
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 4.56 In, Height: 2-1/4 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, CS
LB17SA 1/2" Alu LB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $22.41 (Each) $27.53 (Each)
Carton/Reel $224.10 (10 Each) $27.53 (1 Each)
Standard Packaging/Reel $1,120.50 (50 Each) $137.65 (5 Each)
connection Tapered Female Threaded -
Finish Epoxy Powder Coat Electrogalvanized With Aluminum Acrylic Painted
Height 2-1/4 2-1/4
Hub Size 1/2 1/2 in
Length 4.56 4-9/16
Width - 1-3/8
Description 1/2" ALU LB FM7 COND BD 1/2" ALU LB FM7 CONDUIT BODY
extra long description APP LB17SA 1/2 FM7 BODY TYPE LB- AL CRS-H LB17 SA 1/2 LB FORM 7 AL THRD
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type LB Conduit Outlet Body, Hub Size: 1/2 IN, Form: 7, Length: 4.56 IN, Height: 2-1/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CS Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 1/2"
Product Type 1/2 FM7 Body Type LB- Alum 1/2 LB Form 7 Al THRD Rigid Outlet Body
Special Features Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub -
dimensions - 4.5600 IN X 1.3800 IN X 2.2500 IN
Form 7 Form 7
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number LB17SA LB17 SA
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type LB Conduit Outlet Body Conduit outlet body
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat