Nacogdoches |
60 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Bridgeport |
Catalog Number |
LB55 |
LB45 |
Manufacturer Number |
LB55 |
LB-45 |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140050 |
00781747041456 |
Weight per package |
0.98 (lbs/each) |
1.26 (lbs/each) |
Description |
LB55 1-1/2" Alu LB SR5 Cond Body
Conduit Outlet Body, Epoxy Powder Painted, 1-1/2 In Trade Size, Threaded/Set Screw Connection, 33.8 Cu.In Capacity, 90 ° Angle, 1-1/2 In Hub Size, 7.81 In Length, 2.49 In Width, 3.65 In Height, 0.98 LB/Ea
|
LB45 1-1/2" LB Aluminum Condulet
Rigid and Imc Conduit Body, Type LB, Aluminum, Size 1-1/2 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.96 (Each) |
$44.98 (Each) |
Carton/Reel |
$61.92 (2 Each) |
$89.97 (2 Each) |
Standard Packaging/Reel |
$61.92 (2 Each) |
$449.84 (10 Each) |
|
connection |
Threaded / Set Screw |
- |
|
Color |
Gray |
- |
Finish |
Epoxy Powder Painted |
Enamel |
|
Height |
3.65 |
- |
Hub Size |
1-1/2 in |
1.5 |
Length |
7.81 in |
- |
Width |
2.49 |
- |
|
Description |
1-1/2" ALU LB SR5 COND BODY |
1-1/2" LB ALUMINUM CONDULET |
extra long description |
MIDWEST LB55 1 1/2 RGD LB COND BODY |
BPT LB-45 1-1/2 LB RGD COND. BODY A |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Conduit Outlet Body, Epoxy Powder Painted, 1-1/2 in Trade Size, Threaded/Set Screw Connection, 33.8 cu.in Capacity, 90 ° Angle, 1-1/2 in Hub Size, 7.81 in Length, 2.49 in Width, 3.65 in Height, 0.98 lb/EA |
Rigid and IMC Conduit Body, Type LB, Aluminum, Size 1-1/2 Inch |
Product Type |
1 1/2 RGD LB Cond Body Al |
1-1/2 LB RGD Cond. Body Alum |
Short Description |
Conduit Outlet Body, 1-1/2 in, LB Shape Series 5 Body, Aluminum |
- |
Special Features |
Corrosion Resistant |
- |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
Connection Type |
Threaded/Set Screw |
- |
dimensions |
7.8100 IN X 2.4900 IN X 3.6500 IN |
- |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid Conduit Body |
- |
Form |
Series 5 |
- |
includes |
Stainless Steel Screw |
- |
media |
- |
Yes |
package quantity |
10 PK |
- |
Standards Met |
UL Listed;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Bridgeport |
Manufacturers Part Number |
LB55 |
LB-45 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type LB |
|
Trade Size |
1-1/2 in |
1-1/2 |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance. |
Capacity |
33.8 cu.in |
- |
Enclosure |
Condulet |
- |
Mounting |
Conduit |
- |
standard |
UL, cUL |
cULus |