Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mulberry |
Catalog Number |
LB65 |
12806 |
Manufacturer Number |
LB65 |
12806 |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
N/A
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140067 |
00095327128063 |
Weight per package |
1.6 (lbs/each) |
0 |
Description |
LB65 2" Alu LB SR5 Cond Body
Conduit Outlet Body, Epoxy Powder Painted, 2 In Trade Size, Threaded/Set Screw Connection, 71.2 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.2 In Length, 3.1 In Width, 4.24 In Height, 1.6 LB/Ea
|
12806 2IN LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.70 (Each) |
$40.81 (Each) |
Carton/Reel |
$35.70 (1 Each) |
$40.81 (1 Each) |
Standard Packaging/Reel |
$35.70 (1 Each) |
$40.81 (1 Each) |
|
connection |
Threaded / Set Screw |
- |
|
Color |
Gray |
- |
Finish |
Epoxy Powder Painted |
Smooth, Corrosion-Resistant Electrostatic Powder Coated |
|
Height |
4.24 in |
- |
Hub Size |
2 in |
2 |
Length |
10.20 |
- |
Width |
3.10 |
- |
|
Description |
2" ALU LB SR5 COND BODY |
2IN LB COVER & GASKET |
extra long description |
MIDWEST LB65 2 RGD LB ALUM COND BOD |
MULB 12806 2" LB THR KIT/STL CVR |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Conduit Outlet Body, Epoxy Powder Painted, 2 in Trade Size, Threaded/Set Screw Connection, 71.2 cu.in Capacity, 90 ° Angle, 2 in Hub Size, 10.2 in Length, 3.1 in Width, 4.24 in Height, 1.6 lb/EA |
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket |
Product Type |
2 RGD LB Alum Cond Body Al |
2" LB THR Kit/STL CVR |
Short Description |
Conduit Outlet Body, 2 in, LB Shape Series 5 Body, Aluminum |
- |
Special Features |
Corrosion Resistant |
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed |
|
angle |
90 ° |
- |
body type |
Conduit |
- |
Connection Type |
Threaded/Set Screw |
- |
dimensions |
10.2000 IN X 3.1000 IN X 4.2400 IN |
- |
Enclosure Type |
Nema 4 |
- |
for use with |
Rigid Conduit Body |
- |
Form |
Series 5 |
- |
includes |
Stainless Steel Screw |
- |
package quantity |
5 PK |
- |
Standards Met |
UL Listed;cUL Listed |
- |
|
|
Brand |
Cooper Crouse-Hinds |
|
Manufacturers Part Number |
LB65 |
12806 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
Fuses & Fuse Accessories |
Type |
Conduit outlet body |
Type LB, Threaded |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Capacity |
71.2 cu.in |
- |
Enclosure |
Condulet |
- |
Mounting |
Conduit |
- |
standard |
UL, cUL |
UL Listed |