Item Comparison: LB85, 12808

Item

LB85 - 3" Alu LB SR5 Cond Body - Eaton

LB85
3" Alu LB SR5 Cond Body

$109.7429 Each

$109.74 (1 Each)

QTY:
Each
Add
12808 - 3IN LB Cover & Gasket - Mulberry

12808
3IN LB Cover & Gasket

$118.40 Each

$118.40 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 531 0
Vendor Eaton Mulberry
Catalog Number LB85 12808
Manufacturer Number LB85 12808
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140081 00095327128087
Weight per package 4.1 (lbs/each) 0
Description LB85 3" Alu LB SR5 Cond Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 3 In Trade Size, Threaded/Set Screw Connection, 183.5 Cu.In Capacity, 90 ° Angle, 3 In Hub Size, 4.44 In Width, 4.1 LB/Ea
12808 3IN LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 3 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $109.74 (Each) $118.40 (Each)
Carton/Reel $109.74 (1 Each) $118.40 (1 Each)
Standard Packaging/Reel $109.74 (1 Each) $118.40 (1 Each)
connection Threaded / Set Screw -
Color Gray -
Finish Epoxy Powder Painted (Body);Natural (Gasket) Smooth, Corrosion-Resistant Electrostatic Powder Coated
Height 6.41 -
Hub Size 3 in 3
Length 13.14 -
Width 4.44 in -
Description 3" ALU LB SR5 COND BODY 3IN LB COVER & GASKET
extra long description MIDWEST LB85 3 RGD LB COND BODY AL MULB 12808 3" LB THR KIT/STL CVR
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 3 in Trade Size, Threaded/Set Screw Connection, 183.5 cu.in Capacity, 90 ° Angle, 3 in Hub Size, 4.44 in Width, 4.1 lb/EA Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 3 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type 3 RGD LB Cond Body Al 3" LB THR Kit/STL CVR
Short Description Conduit Outlet Body, 3 in, LB Shape Series 5 Body, Aluminum -
Special Features Corrosion Resistant All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
angle 90 ° -
body type Conduit -
Connection Type Threaded/Set Screw -
dimensions 13.1400 IN X 4.4400 IN X 6.4100 IN -
Enclosure Type Nema 4 -
for use with Rigid Conduit Body -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 1 PK -
Standards Met UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds
Manufacturers Part Number LB85 12808
Category Description FORM 5 CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body Type LB, Threaded
Trade Size 3 in -
Weight 4.1 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity 183.5 cu.in -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat