Item Comparison: LCL800, A4BY800

Item

LCL800 - 800A 600V Class L Cooper Link Time Delay Bolt Fuse - Eaton

LCL800
800A 600V Class L Cooper Link Time Delay Bolt Fuse

$996.24 Each

$996.24 (1 Each)

QTY:
Each
Add
A4BY800 - 600V 800A Fuse - SPC

A4BY800
600V 800A Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 3 0
All Stores 289 0
Vendor Eaton SPC
Catalog Number LCL800 A4BY800
Manufacturer Number LCL800 N/A
Category Distribution Fuses - Dual Element Unassigned
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121626 - Medium voltage fuse -
UPC/EAN/GTIN 00782634605089 N/A
Weight per package 3.75 (lbs/each) 0
Description LCL800 800A 600V Class L Cooper Link Time Delay Bolt Fuse
Eaton Edison LCL Fuse, Non-Indicating, 800 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
A4BY800 600V 800A Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $996.24 (Each) $0.00 (Each)
Carton/Reel $996.24 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $996.24 (1 Each) $0.00 (1 Each)
amperage rating 800 A -
interrupt rating 200 kAIC -
Material Copper link fuses -
Voltage Rating 600 V -
Description 800A 600V CLASS L COOPER LINK TIME DELAY BOLT FUSE 600V 800A FUSE
extra long description EFSE LCL800 UL CLASS L TIME DELAY -
Features Edison Class L fuses, Catalog Numbers LCL time-delay or LCU fast acting are recommended for high capacity main, feeder or branch circuits in power distribution systems and for special applications such as system upgrading or installation ahead of network protectors. -
Long Description Eaton Edison LCL fuse, Non-indicating, 800 A, Class L, 200 kAIC, Copper link fuses, Bolt, Standard, 1, 600 V -
Product Type Ul Class L Time Delay -
Special Features Non-Indicating -
class Class L -
dimensions 8.6300 IN X 2.3900 IN X 2.3900 IN -
media Yes -
Brand EDISON -
Manufacturers Part Number LCL800 -
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type FUSE -
Application Datacenters - Facilities: Critical Power -
Mounting Bolt -
standard CSA Certified,UL Listed,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat