Nacogdoches |
38 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LD40T8H096G850D2 |
S29925 |
Manufacturer Number |
KT-LED40T8HO-96G-850-D2 |
S29925 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
N/A
|
UPC/EAN/GTIN |
00843654140070 |
00045923299254 |
Weight per package |
1.3 (lbs/each) |
1.187 (lbs/each) |
Description |
LD40T8H096G850D2 40W Led T8HO 96" 50K 5550LM DBL CNTCT Line Voltage
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 5000K, 120-277V Input, Internal Driver, Direct Drive
|
S29925 40W Led T8 96" 50K 5500LM DBL End R17D Base
40W 8 FT. T8 Led 50K R17D Base - 50K Average Rated Hours 5500L Type B BBP Double End Wiring
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.77 (Each) |
$29.90 (Each) |
Carton/Reel |
$277.70 (10 Each) |
$299.00 (10 Each) |
Standard Packaging/Reel |
$277.70 (10 Each) |
$299.00 (10 Each) |
|
Ballast Type |
N/A |
- |
Material |
- |
Glass |
Number of Lamps |
N/A |
- |
Shape |
- |
T8 |
Wattage |
40 |
- |
|
Base Type |
R17D |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
5000 |
Finish |
- |
white |
housing color |
N/A |
- |
|
|
Construction |
Frosted Glass |
- |
Description |
40W LED T8HO 96" 50K 5550LM DBL CNTCT LINE VOLTAGE |
40W LED T8 96" 50K 5500LM DBL END R17D BASE |
extra long description |
Key KT-LED40T8HO-96G-850-D2 40W LED |
SATCO S29925 40T8/LED/96-850/BP/R17 |
Long Description |
40W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 5000K, 120-277V Input, Internal Driver, Direct Drive |
40W 8 ft. T8 LED 50K R17d Base - 50K Average Rated Hours 5500L Type B BBP Double End Wiring |
Product Type |
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 5 |
40T8/Led/96-850/BP/R17D |
Special Features |
- |
Lawful for sale in California ; Warranty: 5 Year Limited - T8 LED Bulbs ; Fluorescent Equivalent: 110W ; DLC Approved: No ; Dimmable: Non-Dimmable ; Additional Information: Suitable for Emergency Lighting only with Satco EM Driver #S8002 ; Material: Glass ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Shatterproof: Yes ; Location Rating: Damp |
|
Base |
- |
Recessed Double Contact HO/VHO |
beam angle |
240 Deg |
210 |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
5500 |
5.5k |
Nominal Length |
96 in |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
- |
5 Year Limited - T8 LED Bulbs |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED40T8HO-96G-850-D2 |
S29925 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Type |
- |
T8 |
|
|
Energy Star |
N |
- |
Operating Temperature |
- |
-20C (-4F) to a maximum of +45C (+113F) |
standard |
- |
cULus |