Item Comparison: LED10DA19850, LED11DAV35K

Item

LED10DA19850 - *Discontinued* 10W Led A19 Dim 50K 80CRI 800LM - Ge Current, A Daintree Company

LED10DA19850
*Discontinued* 10W Led A19 Dim 50K 80CRI 800LM

$8.74 Each

$52.44 (6 Each)

QTY:
Each
Add
LED11DAV35K - 10.5W Led A19 50K Dim 850LM - Ge Lighting

LED11DAV35K
10.5W Led A19 50K Dim 850LM

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 10 0
All Stores 120 0
Vendor Ge Current, A Daintree Company Ge Lighting
Catalog Number LED10DA19850 LED11DAV35K
Manufacturer Number LED10DA19/850 LED11DAV3/5K
Category Led Lamps & Modules - Led A-Line A Shape Lamps Led Lamps & Modules - Led A-Line A Shape Lamps
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00043168691468 00043168959278
Weight per package 0.29 (lbs/each) 0.53 (lbs/each)
Description LED10DA19850 *Discontinued* 10W Led A19 Dim 50K 80CRI 800LM
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
LED11DAV35K 10.5W Led A19 50K Dim 850LM
A19 Led Lamp, 120 ° Beam Angle, 80, 5000 K, 920 LM Brightness (Lumens), 10.5 W, 120 V, White, Glass Material, 15000 H Average Life, Medium Base, Dimmable, 4.4 In Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.74 (Each) $0.00 (Each)
Carton/Reel $8.74 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $52.44 (6 Each) $0.00 (6 Each)
Material Glass Glass
Shape A19 -
Voltage Rating 120 V 120 V
Wattage 10 W 10.5 W
Base Type E26 Medium Screw Medium
Color White -
Color Rendering Index 80 80
color rendering index (cri) - 80 A
color temperature 5000 k 5000 k
Finish white white
Length 4.4 in 4.4 in
Overall Length 4.4 -
Description *DISCONTINUED* 10W LED A19 DIM 50K 80CRI 800LM 10.5W LED A19 50K DIM 850LM
extra long description GEL LED10DA19/850 69146 A-line LED GEL LED11DAV3/5K 95927 LED
Long Description A19 LED Lamp, 120 ° Beam Angle, 80, 5000 K, 800 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 h Average Life, E26 Medium Screw Base, Dimmable, 4.4 in Length A19 LED Lamp, 120 ° Beam Angle, 80, 5000 K, 920 lm Brightness (Lumens), 10.5 W, 120 V, White, Glass Material, 15000 h Average Life, Medium Base, Dimmable, 4.4 in Length
Product Type 69146 A-Line Led Lamps 95927 Led
Short Description A19 LED Lamp, 5000K, 10W, 120V, 800LM A19 LED Lamp, 5000K, 10.5W, 120V
Special Features - Color Rendering Index (CRI) 80, Length 4.43IN
average life 15000 15000 h
Base Medium Screw E26
beam angle 120 ° 120 °
Brightness (Lumens) 800 lm 920 lm
dimmable - Yes
lumens 800 900 V/mil
package quantity 6 CA 6 CA
Standards Met cULus Listed;RoHS Compliant cULus Listed
Brand G.E. Lighting (Lampblst) GE Lighting
Manufacturers Part Number LED10DA19/850-120 LED11DAV3/5K-120
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Type - E26 base
Status - Inactive
Application Damp Location Damp Location
Energy Star yes -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat