Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Keystone Technologies |
TCP |
Catalog Number |
LED10PAR30F830G2 |
LED12P30D30KFL |
Manufacturer Number |
KT-LED10PAR30-F-830 /G2 |
LED12P30D30KFL |
Category |
Unassigned
|
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
843654150864 |
00762148244516 |
Weight per package |
0.48 (lbs/each) |
0.8 (lbs/each) |
Description |
LED10PAR30F830G2 10W Led PAR30 30K 900LM 40DEG Beam
|
LED12P30D30KFL 12W Led PAR30 30K Dim 800LM
Led PAR30 Lamp, 40 ° Beam Angle, 80, 3000 K, 875 LM Brightness (Lumens), 12 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 3.8 In Diameter, 4.8 In Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 75 W, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$28.12 (Each) |
Carton/Reel |
$7.35 (1 Each) |
$28.12 (1 Each) |
Standard Packaging/Reel |
$176.40 (24 Each) |
$337.44 (12 Each) |
|
Current Rating |
- |
0.125 |
Shape |
- |
PAR30 |
Voltage Rating |
- |
120 |
Wattage |
- |
12 W |
|
Base Type |
- |
E26 |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
- |
80 |
color temperature |
- |
3000 k |
Finish |
- |
white |
|
Diameter |
- |
3.8 in |
Length |
- |
4.8 in |
|
Additional Information |
- |
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant |
Description |
- |
12W LED PAR30 30K DIM 800LM |
extra long description |
- |
TCP LED12P30D30KFL LED 12W P30 DIM |
Long Description |
- |
LED PAR30 Lamp, 40 ° Beam Angle, 80, 3000 K, 875 lm Brightness (Lumens), 12 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 3.8 in Diameter, 4.8 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 75 W, 5 yr Warranty |
Product Type |
- |
Led 12W P30 Dim 30KFL |
Short Description |
- |
LED PAR30 Lamp, 80 CRI, 3000K, 12W, 120V |
Special Features |
- |
Suitable for Damp Locations |
|
average life |
- |
25000 h |
Base |
- |
E26 |
beam angle |
- |
40 ° |
Brightness (Lumens) |
- |
875 lm |
Equivalent Wattage |
- |
75 W |
lumens |
- |
850 |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-30 °C |
package quantity |
- |
12 CA |
Power Factor |
- |
0.8 |
Standards Met |
- |
cULus Listed |
Warranty |
- |
5 yr |
|
Brand |
Keystone Technologies |
TCP |
Manufacturers Part Number |
KT-LED10PAR30-F-830 /G2 |
LED12P30D30KFL |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
Application |
- |
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements |
Energy Star |
- |
yes |
standard |
- |
UL and cUL |