Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED10PAR30SF840G |
S9418 |
Manufacturer Number |
KT-LED10PAR30S-F-840 /G2 |
S9418 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654150956 |
00045923094187 |
Weight per package |
0.53 (lbs/each) |
0.52 (lbs/each) |
Description |
LED10PAR30SF840G 10W Led PAR30 Short 40K 900LM 40DEG Beam
PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri, Gen 2
|
S9418 13W Led PAR30 40K 40DEG BM Angl
Satco S9418 13PAR30/SN/Led/40'/4000
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.35 (Each) |
$7.38 (Each) |
Carton/Reel |
$7.35 (1 Each) |
$88.56 (12 Each) |
Standard Packaging/Reel |
$176.40 (24 Each) |
$44.28 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 |
Wattage |
10 |
13 |
|
Base Type |
E26 |
- |
Color |
- |
Colorless |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
4000 |
4000 |
Finish |
- |
Silver |
housing color |
N/A |
- |
|
Diameter |
- |
3.75 |
Size |
- |
3.63 |
|
Construction |
N/A |
- |
Description |
- |
13W LED PAR30 40K 40DEG BM ANGL |
extra long description |
Key KT-LED10PAR30S-F-840 /G2 PAR30 |
- |
Long Description |
PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI, Gen 2 |
SATCO S9418 13PAR30/SN/LED/40'/4000 |
Product Type |
PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E |
13PAR30/SN/Led/40'/4000K/120V/ |
|
average life |
- |
25000 |
Base |
- |
E26 |
beam angle |
40 DEG |
40 |
brightness |
- |
850 |
Circuit Type |
N/A |
- |
dimmable |
- |
Dimmable |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
950 |
1k |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
- |
3 Year Limited - 12 hr per day |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED10PAR30S-F-840 /G2 |
S9418 |
sub brand |
- |
Satco |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
Type |
- |
PAR LED |
|
Manufacturer Status |
- |
Inactive |
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-20C (-4F) to a maximum of +45C (+113F) |