Item Comparison: LED13A190850G2, A1915E26850DIM

Item

LED13A190850G2 - 13W Led A19 50K Dim 1600LM 80cri - Keystone

LED13A190850G2
13W Led A19 50K Dim 1600LM 80cri

$5.39 Each

$323.40 (60 Each)

QTY:
Each
Add
A1915E26850DIM - 15.5W Led A19 50K 1600LM Dim - Rab Lighting

A1915E26850DIM
15.5W Led A19 50K 1600LM Dim

$9.67 Each

$116.04 (12 Each)

QTY:
Each
Add
Nacogdoches 98 0
All Stores 1,531 28
Vendor Keystone Rab Lighting
Catalog Number LED13A190850G2 A1915E26850DIM
Manufacturer Number KT-LED13A19-O-850 /G2 A19-15-E26-850-DIM
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led A-Line A Shape Lamps
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654149998 00019813748368
Weight per package 0.286 (lbs/each) 0.2 (lbs/each)
Description LED13A190850G2 13W Led A19 50K Dim 1600LM 80cri
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 Cri, Generation 2
A1915E26850DIM 15.5W Led A19 50K 1600LM Dim
A Line Bulbs 1680 Lumens Led A19 15.5W 100EQ E26 CRI80 5000K Dimmable
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.39 (Each) $9.67 (Each)
Carton/Reel $5.39 (1 Each) $9.67 (1 Each)
Standard Packaging/Reel $323.40 (60 Each) $116.04 (12 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - A19
Voltage Rating - 120
Wattage 13 15.5
Base Type E26 -
color rendering index (cri) >80 Deg -
color temperature 5000 -
housing color N/A -
Construction N/A -
Description - 15.5W LED A19 50K 1600LM DIM
extra long description Key KT-LED13A19-O-850 /G2 A19 Omni- RAB A19-15-E26-850-DIM LED A19 15.5
Long Description A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 CRI, Generation 2 A Line Bulbs 1680 Lumens Led A19 15.5W 100Eq E26 CRI80 5000K Dimmable
Product Type A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, Led A19 15.5W 100EQ 1680LM E26 5K D
average life - 15000
Base - E26
beam angle 230 Deg -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 1600 1680
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Power Factor - 0.7
Sensor Type N/A -
Wire Type N/A -
Brand Keystone RAB Lighting Inc
Manufacturers Part Number KT-LED13A19-O-850 /G2 A19-15-E26-850-DIM
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Type - Lamps
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat