Nacogdoches |
98 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
TCP |
Catalog Number |
LED13A190850G2 |
L15A19D2550K |
Manufacturer Number |
KT-LED13A19-O-850 /G2 |
L15A19D2550K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654149998 |
00762148070009 |
Weight per package |
0.286 (lbs/each) |
0.4 (lbs/each) |
Description |
LED13A190850G2 13W Led A19 50K Dim 1600LM 80cri
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 Cri, Generation 2
|
L15A19D2550K 15W Led A19 50K Dim 1675LM
A19 Led Lamp, 80, 5000 K, 1675 LM Brightness (Lumens), 15 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.5 In Diameter, 4.6 In Length, 100 W, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.39 (Each) |
$10.99 (Each) |
Carton/Reel |
$5.39 (1 Each) |
$10.99 (1 Each) |
Standard Packaging/Reel |
$323.40 (60 Each) |
$10.99 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
0.138 |
Number of Lamps |
N/A |
- |
Shape |
- |
A19 |
Voltage Rating |
- |
120 |
Wattage |
13 |
15 |
|
Base Type |
E26 |
E26 |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
5000 |
5000 k |
Finish |
- |
white |
housing color |
N/A |
- |
|
Diameter |
- |
2.5 in |
Length |
- |
4.6 in |
|
Construction |
N/A |
- |
Description |
- |
15W LED A19 50K DIM 1675LM |
extra long description |
Key KT-LED13A19-O-850 /G2 A19 Omni- |
TCP L15A19D2550K LED 15W A19 DIM 50 |
Long Description |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 CRI, Generation 2 |
A19 LED Lamp, 80, 5000 K, 1675 lm Brightness (Lumens), 15 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.5 in Diameter, 4.6 in Length, 100 W, 5 yr Warranty |
Product Type |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, |
A19 LED Lamp |
Short Description |
- |
A19 LED Lamp, 5000K, 15W, 120V |
Special Features |
- |
Suitable for Damp Locations |
|
average life |
- |
25000 h |
Base |
- |
E26 |
beam angle |
230 Deg |
OMNI |
Brightness (Lumens) |
- |
1675 lm |
Circuit Type |
N/A |
- |
Equivalent Wattage |
- |
100 W |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1600 |
1600 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
12 CA |
Power Factor |
- |
0.9 |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Losted;RoHS Compliant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Technical Consumer Prod. |
Manufacturers Part Number |
KT-LED13A19-O-850 /G2 |
L15A19D2550K |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
Application |
- |
Commercial |
Energy Star |
Y |
yes |
standard |
- |
UL and cUL |