Nacogdoches |
98 |
1 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Current, A Daintree Company |
Catalog Number |
LED13A190850G2 |
LED15LS2850 |
Manufacturer Number |
KT-LED13A19-O-850 /G2 |
LED15LS2/850 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led A-Line Shape Lamps
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654149998 |
00043168756440 |
Weight per package |
0.286 (lbs/each) |
0.54 (lbs/each) |
Description |
LED13A190850G2 13W Led A19 50K Dim 1600LM 80cri
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 Cri, Generation 2
|
LED15LS2850 15W Led Bright Stik (2PK) 50K
Led A-Shape Lamp, 5000 K, 15 W, Non Dimmable
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.39 (Each) |
$16.23 (Each) |
Carton/Reel |
$5.39 (1 Each) |
$16.23 (1 Each) |
Standard Packaging/Reel |
$323.40 (60 Each) |
$259.68 (16 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
Cylindrical |
Voltage Rating |
- |
120 |
Wattage |
13 |
15 W |
|
Base Type |
E26 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
5000 k |
housing color |
N/A |
- |
|
Construction |
N/A |
- |
Description |
- |
15W LED BRIGHT STIK (2PK) 50K |
extra long description |
Key KT-LED13A19-O-850 /G2 A19 Omni- |
GEL LED15LS2/850 75644 Bright Stik+ |
Long Description |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 CRI, Generation 2 |
LED A-Shape Lamp, 5000 K, 15 W, Non Dimmable |
Product Type |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, |
LED A-Shape Lamp |
Short Description |
- |
LED A-Shape Lamp, 5000K, 15W |
Special Features |
- |
Features: Damp Location Rating |
|
average life |
- |
15000 |
beam angle |
230 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1600 |
Initial:1600 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
1 CT;16 PK |
Sensor Type |
N/A |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
KT-LED13A19-O-850 /G2 |
LED15LS2/850-120 |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED SPECIALTY LAMPS & MODULES |
Type |
- |
LED Lamp |
|
Application |
- |
Exterior Location, Interior Location |
Energy Star |
Y |
- |
standard |
- |
ENERGY STAR(R) Certified |