Item Comparison: LED13PAR38F830G2, LED15WPAR38FL830

Item

LED13PAR38F830G2 - 13W Led PAR38 30K 1200LM 40DEG Beam - Keystone

LED13PAR38F830G2
13W Led PAR38 30K 1200LM 40DEG Beam

$9.83 Each

$235.92 (24 Each)

QTY:
Each
Add
LED15WPAR38FL830 - 15W Led PAR38 30K Dim - Eiko

LED15WPAR38FL830
15W Led PAR38 30K Dim

$10.50 Each

$10.50 (1 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 1,405 0
Vendor Keystone Eiko
Catalog Number LED13PAR38F830G2 LED15WPAR38FL830
Manufacturer Number KT-LED13PAR38-F-830 /G2 LED15WPAR38/FL/830-DIM-G8
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Parabolic Reflector Par SH
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654151144 00031293099907
Weight per package 0.81 (lbs/each) 0.55 (lbs/each)
Description LED13PAR38F830G2 13W Led PAR38 30K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 2
LED15WPAR38FL830 15W Led PAR38 30K Dim
Features: Litespanled Wet Location PAR38 Flood 40 Degree Beam 15W - 1250LM Dimmable 80+Cri 120VAC E26
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.83 (Each) $10.50 (Each)
Carton/Reel $9.83 (1 Each) $10.50 (1 Each)
Standard Packaging/Reel $235.92 (24 Each) $10.50 (1 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - PAR38
Voltage Rating - 120
Wattage 12.5 15
Base Type E26 -
Color - K
color rendering index (cri) >80 Deg 80
color temperature 3000 3000
housing color N/A -
Size - 4.72 DIA X 5.16
Construction N/A -
Description - 15W LED PAR38 30K DIM
extra long description Key KT-LED13PAR38-F-830 /G2 PAR38 F EIKO LED15WPAR38/FL/830-DIM-G8 LITE
Long Description PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 2 Features: LITESPANLED WET LOCATION PAR38 FLOOD 40 DEGREE BEAM 15W - 1250LM DIMMABLE 80+CRI 120VAC E26
Product Type PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Litespanled Wet Location PAR38 Flood 40
Special Features - Suitable for Wet Locations
average life - 25,000
Base - Medium Screw (E26)
beam angle 40 DEG 40°
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 1200 1,250
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Wire Type N/A -
Brand Keystone Eiko
Manufacturers Part Number KT-LED13PAR38-F-830 /G2 LED15WPAR38/FL/830-DIM-G8
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Energy Star Y -
standard - cULus,Energy Star,FCC
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat