Item Comparison: LED13PAR38F830G2, PAR381293040DDIM

Item

LED13PAR38F830G2 - 13W Led PAR38 30K 1200LM 40DEG Beam - Keystone

LED13PAR38F830G2
13W Led PAR38 30K 1200LM 40DEG Beam

$9.83 Each

$235.92 (24 Each)

QTY:
Each
Add
PAR381293040DDIM - 12W Led PAR38 30K 40 Deg 950LM Dim 90cri - Rab Lighting

PAR381293040DDIM
12W Led PAR38 30K 40 Deg 950LM Dim 90cri

$16.34 Each

$98.04 (6 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 1,442 7
Vendor Keystone Rab Lighting
Catalog Number LED13PAR38F830G2 PAR381293040DDIM
Manufacturer Number KT-LED13PAR38-F-830 /G2 PAR38-12-930-40D-DIM
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC N/A -
UPC/EAN/GTIN 00843654151144 19813749709
Weight per package 0.81 (lbs/each) 0.69 (lbs/each)
Description LED13PAR38F830G2 13W Led PAR38 30K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 2
PAR381293040DDIM 12W Led PAR38 30K 40 Deg 950LM Dim 90cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.83 (Each) $16.34 (Each)
Carton/Reel $9.83 (1 Each) $16.34 (1 Each)
Standard Packaging/Reel $235.92 (24 Each) $98.04 (6 Each)
Ballast Type N/A -
Number of Lamps N/A -
Wattage 12.5 -
Base Type E26 -
color rendering index (cri) >80 Deg -
color temperature 3000 -
housing color N/A -
Construction N/A -
Description - 12W LED PAR38 30K 40 DEG 950LM DIM 90CRI
extra long description Key KT-LED13PAR38-F-830 /G2 PAR38 F -
Long Description PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 2 -
Product Type PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium -
beam angle 40 DEG -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 1200 -
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Wire Type N/A -
Brand Keystone Rab Lighting
Manufacturers Part Number KT-LED13PAR38-F-830 /G2 PAR38-12-930-40D-DIM
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat