Item Comparison: LED13PAR38F830G2, S29446

Item

LED13PAR38F830G2 - 13W Led PAR38 30K 1200LM 40DEG Beam - Keystone

LED13PAR38F830G2
13W Led PAR38 30K 1200LM 40DEG Beam

$9.83 Each

$235.92 (24 Each)

QTY:
Each
Add
S29446 - 15PAR38/Led/40/930/120V - Satco

S29446
15PAR38/Led/40/930/120V

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 1,394 104
Vendor Keystone Satco
Catalog Number LED13PAR38F830G2 S29446
Manufacturer Number KT-LED13PAR38-F-830 /G2 S29446
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654151144 00045923294464
Weight per package 0.81 (lbs/each) 1.5 (lbs/each)
Description LED13PAR38F830G2 13W Led PAR38 30K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 2
S29446 15PAR38/Led/40/930/120V
15 Watt PAR38 Led Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.83 (Each) $0.00 (Each)
Carton/Reel $9.83 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $235.92 (24 Each) $0.00 (1 Each)
Ballast Type N/A -
Material - Plastic
Number of Lamps N/A -
Shape - PAR38
Wattage 12.5 -
Base Type E26 -
color rendering index (cri) >80 Deg -
color temperature 3000 3000
Finish - Silver
housing color N/A -
Size - 5
Construction N/A -
Description - 15PAR38/LED/40/930/120V
extra long description Key KT-LED13PAR38-F-830 /G2 PAR38 F SATCO S29446 15PAR38/LED/40'/930/12
Long Description PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 2 15 Watt PAR38 LED Lamp - 3000K - 40 Degree Beam Angle - Medium Base - 120 Volts
Product Type PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium 15PAR38/Led/40'/930/120V
Special Features - Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 90W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F)
average life - 25000
Base - Medium
beam angle 40 DEG 40
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 1200 1.2k
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Warranty - 3 Year Limited - 12 hr per day
Wire Type N/A -
Brand Keystone Satco
Manufacturers Part Number KT-LED13PAR38-F-830 /G2 S29446
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Type - LED PAR
Weight - 0.34
Energy Star Y -
Operating Temperature - -20C (-4F) to a maximum of +45C (+113F)
standard - cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat