Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Eiko |
Catalog Number |
LED13PAR38F840G2 |
LED15WPAR38FL840 |
Manufacturer Number |
KT-LED13PAR38-F-840 /G2 |
LED15WPAR38/FL/840-DIM-G9 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654151151 |
00031293107800 |
Weight per package |
0.8 (lbs/each) |
0.451 (lbs/each) |
Description |
LED13PAR38F840G2 13W Led PAR38 40K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri, Gen 2
|
LED15WPAR38FL840 15W Led PAR38 40K Dim
Features: Led PAR38 Flood 40 Degree 15W - 1250LM Dimmable 4000K 80+Cri 120VAC E26
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.83 (Each) |
$10.50 (Each) |
Carton/Reel |
$9.83 (1 Each) |
$10.50 (1 Each) |
Standard Packaging/Reel |
$235.92 (24 Each) |
$10.50 (1 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
PAR38 |
Voltage Rating |
- |
120 |
Wattage |
12.5 |
15 |
|
Base Type |
E26 |
- |
Color |
- |
K |
color rendering index (cri) |
>80 Deg |
80+ |
color temperature |
4000 |
4000 |
housing color |
N/A |
- |
|
|
Construction |
N/A |
- |
Description |
- |
15W LED PAR38 40K DIM |
extra long description |
Key KT-LED13PAR38-F-840 /G2 PAR38 F |
EIKO LED15WPAR38/FL/840-DIM-G9 LED |
Long Description |
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI, Gen 2 |
Features: LED PAR38 FLOOD 40 DEGREE 15W - 1250LM DIMMABLE 4000K 80+CRI 120VAC E26 |
Product Type |
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium |
Led PAR38 Flood 40 Degree 15W - 1250LM D |
|
average life |
- |
25,000 |
Base |
- |
Medium Screw (E26) |
beam angle |
40 DEG |
40° |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1200 |
1,250 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Eiko |
Manufacturers Part Number |
KT-LED13PAR38-F-840 /G2 |
LED15WPAR38/FL/840-DIM-G9 |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
Energy Star |
Y |
- |
standard |
- |
cULus,Energy Star,RoHS |