Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED15BR40830G3 |
LED13BR40930 |
Manufacturer Number |
KT-LED15BR40-830 /G3 |
KT-LED13BR40-930 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654150741 |
00843654125909 |
Weight per package |
0.75 (lbs/each) |
0.0125 (lbs/each) |
Description |
LED15BR40830G3 15W Led BR40 30K Dim 1300LM
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 3
|
LED13BR40930 13W Led BR40 30K Dim 1100LM 90cri
BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 90 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.77 (Each) |
$6.77 (Each) |
Carton/Reel |
$6.77 (1 Each) |
$6.77 (1 Each) |
Standard Packaging/Reel |
$162.48 (24 Each) |
$162.48 (24 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
15.5 |
13 |
|
Base Type |
E26 |
E26 |
color rendering index (cri) |
>80 Deg |
>90 Deg |
color temperature |
3000 |
3000 |
housing color |
N/A |
N/A |
|
Construction |
N/A |
N/A |
Description |
15W LED BR40 30K DIM 1300LM |
13W LED BR40 30K DIM 1100LM 90CRI |
extra long description |
Key KT-LED15BR40-830 /G3 BR40 Flood |
Key KT-LED13BR40-930 85W Equiv., 13 |
Long Description |
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 3 |
BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 90 CRI |
Product Type |
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium B |
85W Equiv., 13W, 1100 Lumen, BR 40, E26, =90 Cri, Dimmable 2 |
|
beam angle |
110 DEG |
110 DEG |
Circuit Type |
N/A |
N/A |
Input Voltage |
120V |
120V |
ip rating |
N/A |
N/A |
lumens |
1400 |
1100 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Warranty |
- |
3 |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED15BR40-830 /G3 |
KT-LED13BR40-930 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |