Item Comparison: LED15PAR38F8CSF, LED13PAR38F840G2

Item

LED15PAR38F8CSF - 15W Led PAR38 27K/3K/35K/4K/5K 40 Deg BM 1080LM - Keystone

LED15PAR38F8CSF
15W Led PAR38 27K/3K/35K/4K/5K 40 Deg BM 1080LM

$10.99 Each

$263.76 (24 Each)

QTY:
Each
Add
LED13PAR38F840G2 - 13W Led PAR38 40K 1200LM 40DEG Beam - Keystone

LED13PAR38F840G2
13W Led PAR38 40K 1200LM 40DEG Beam

$9.83 Each

$235.92 (24 Each)

QTY:
Each
Add
Nacogdoches 45 10
All Stores 695 606
Vendor Keystone Keystone
Catalog Number LED15PAR38F8CSF LED13PAR38F840G2
Manufacturer Number KT-LED15PAR38-F-8CSF KT-LED13PAR38-F-840 /G2
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654104171 00843654151151
Weight per package 0.433 (lbs/each) 0.8 (lbs/each)
Description LED15PAR38F8CSF 15W Led PAR38 27K/3K/35K/4K/5K 40 Deg BM 1080LM
PAR38 Flood 120W Equivalent 15W Led Color Select 27/30/35/40/50K 80 Cri 40° Beam Angle E26 Medium Base
LED13PAR38F840G2 13W Led PAR38 40K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri, Gen 2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.99 (Each) $9.83 (Each)
Carton/Reel $10.99 (1 Each) $9.83 (1 Each)
Standard Packaging/Reel $263.76 (24 Each) $235.92 (24 Each)
Ballast Type - N/A
Number of Lamps - N/A
Wattage - 12.5
Base Type - E26
color rendering index (cri) - >80 Deg
color temperature - 4000
housing color - N/A
Construction - N/A
Description 15W LED PAR38 27K/3K/35K/4K/5K 40 DEG BM 1080LM -
extra long description Key KT-LED15PAR38-F-8CSF Key KT-LED13PAR38-F-840 /G2 PAR38 F
Long Description PAR38 Flood 120W Equivalent 15W LED Color Select 27/30/35/40/50K 80 CRI 40° Beam Angle E26 Medium Base PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI, Gen 2
Product Type PAR38 Flood 120W Equivalent 15W Led Color Select 27/30/35 PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium
beam angle - 40 DEG
Circuit Type - N/A
Input Voltage - 120V
ip rating - N/A
lumens - 1200
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
Sensor Type - N/A
Wire Type - N/A
Brand Keystone Keystone
Manufacturers Part Number KT-LED15PAR38-F-8CSF KT-LED13PAR38-F-840 /G2
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Energy Star - Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat