Nacogdoches |
45 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Led Lamps |
Catalog Number |
LED15PAR38F8CSF |
LED18D380W385040 |
Manufacturer Number |
KT-LED15PAR38-F-8CSF |
LED18D38OW385040 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654104171 |
00043168657310 |
Weight per package |
0.433 (lbs/each) |
0.75 (lbs/each) |
Description |
LED15PAR38F8CSF 15W Led PAR38 27K/3K/35K/4K/5K 40 Deg BM 1080LM
PAR38 Flood 120W Equivalent 15W Led Color Select 27/30/35/40/50K 80 Cri 40° Beam Angle E26 Medium Base
|
LED18D380W385040 18W Led PAR38 50K Wet Loc 40 Deg
Led PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.99 (Each) |
$29.83 (Each) |
Carton/Reel |
$10.99 (1 Each) |
$29.83 (1 Each) |
Standard Packaging/Reel |
$263.76 (24 Each) |
$178.98 (6 Each) |
|
Shape |
- |
PAR38 |
Voltage Rating |
- |
120 V |
Wattage |
- |
18 W |
|
Base Type |
- |
E26 Medium Screw-In |
Color |
- |
White |
Color Rendering Index |
- |
81 |
color temperature |
- |
5000 k |
Finish |
- |
white |
|
Length |
- |
5.31 in |
Overall Length |
- |
5.31 |
|
Description |
15W LED PAR38 27K/3K/35K/4K/5K 40 DEG BM 1080LM |
18W LED PAR38 50K WET LOC 40 DEG |
extra long description |
Key KT-LED15PAR38-F-8CSF |
GEL LED18D38OW385040 65731 Directio |
Long Description |
PAR38 Flood 120W Equivalent 15W LED Color Select 27/30/35/40/50K 80 CRI 40° Beam Angle E26 Medium Base |
LED PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 in Length, 150 W |
Product Type |
PAR38 Flood 120W Equivalent 15W Led Color Select 27/30/35 |
LED PAR38 Lamp |
Short Description |
- |
LED PAR38 Lamp, 81 CRI, 5000K, 18W, 120V |
|
average life |
- |
25000 |
Base |
- |
Medium Screw |
beam angle |
- |
40 ° |
Brightness (Lumens) |
- |
1700 lm |
Equivalent Wattage |
- |
150 W |
lumens |
- |
1700 |
package quantity |
- |
6 CA |
Standards Met |
- |
UL Approved |
|
Brand |
Keystone |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
KT-LED15PAR38-F-8CSF |
LED18D38OW385040 |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
Application |
- |
Wet Location |
Energy Star |
- |
yes |