Item Comparison: LED15T8U6GC840S, F32T8SPX41U62

Item

LED15T8U6GC840S - 15W Led T8 Ubend 40K Coated Type A 2000LM - Keystone

LED15T8U6GC840S
15W Led T8 Ubend 40K Coated Type A 2000LM

$24.50 Each

$294.00 (12 Each)

QTY:
Each
Add
F32T8SPX41U62 - **Discontinued** 32W T8 41K U-Bent 82cri - Tungsram

F32T8SPX41U62
**Discontinued** 32W T8 41K U-Bent 82cri

$18.62 Each

$223.44 (12 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 706 53
Vendor Keystone Tungsram
Catalog Number LED15T8U6GC840S F32T8SPX41U62
Manufacturer Number KT-LED15T8-U6GC-840-S-CP F32T8SPX41U62
Category Led Lamps & Modules - Shape & Circular Lamps Fluorescent Lamps - Linear Fluorescent Straight La
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Fluorescent
UNSPSC N/A 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00890949013410 00043168689229
Weight per package 1.03 (lbs/each) 0.73 (lbs/each)
Description LED15T8U6GC840S 15W Led T8 Ubend 40K Coated Type A 2000LM
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 PCS Carton, Carton Pack
F32T8SPX41U62 **Discontinued** 32W T8 41K U-Bent 82cri
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 20000 H Average Life, 4100 K, 32 W, 2800 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 22.5 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.73 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.50 (Each) $18.62 (Each)
Carton/Reel $294.00 (12 Each) $18.62 (1 Each)
Standard Packaging/Reel $294.00 (12 Each) $223.44 (12 Each)
Ballast Type N/A -
Number of Lamps N/A -
Wattage 15 32 W
Base Type G13 G13 Medium Bi-pin
Color Rendering Index - 82
color rendering index (cri) >80 Deg 82 W
color temperature 4000 4100 k
housing color N/A -
Housing Material - Soda Lime Glass
Diameter - 1.0 in
Length - 22.5 MFD
Construction Frosted Shatterproof Glass -
Description 15W LED T8 UBEND 40K COATED TYPE A 2000LM **DISCONTINUED** 32W T8 41K U-BENT 82CRI
extra long description Key KT-LED15T8-U6GC-840-S-CP 15W, 2 GEL F32T8/SPX41/U6/2 68922 FLUORESC
Long Description 15W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 pcs Carton, Carton Pack Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 20000 h Average Life, 4100 k, 32 W, 2800 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 22.5 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.73 lb/EA
Product Type 15W, 2000 Lumen, 4', 240' Beam Angle, Ballast Compatible, DL Linear Fluorescent Lamp
Short Description - Linear Fluorescent Lamp, G13 Medium Bipin, T8, 82 CRI, 32 W
average life - 20000 h
Base - Medium Bi-Pin (G13)
beam angle 240 Deg -
Brightness (Lumens) - 2800 lm
bulb shape - T8
Circuit Type N/A -
Input Voltage Ballast Dependent -
ip rating N/A -
lumens 2200 2.8k W
Minimum Operating Temperature - +10 °C
Nominal Length 6 in U-Bend -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 1 CT;12 PK
Sensor Type N/A -
start type - Instant Start;Rapid Start
Wire Type N/A -
Brand TUNGSRAM
Manufacturers Part Number KT-LED15T8-U6GC-840-S-CP F32T8/SPX41/U6/2
sub brand - TUNGSRAM
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS Fluorescent
Weight - 0.73 lb/EA
Application - Primary
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat