Item Comparison: LED15T8U6GC840S, LED15T8UFP841BF

Item

LED15T8U6GC840S - 15W Led T8 Ubend 40K Coated Type A 2000LM - Keystone

LED15T8U6GC840S
15W Led T8 Ubend 40K Coated Type A 2000LM

$24.50 Each

$294.00 (12 Each)

QTY:
Each
Add
LED15T8UFP841BF - *Delisted* Led U Bend 4100K Ballast Free - Sylvania

LED15T8UFP841BF
*Delisted* Led U Bend 4100K Ballast Free

$19.94 Each

$199.40 (10 Each)

QTY:
Each
Add
Nacogdoches 22 0
All Stores 715 0
Vendor Keystone Sylvania
Catalog Number LED15T8U6GC840S LED15T8UFP841BF
Manufacturer Number KT-LED15T8-U6GC-840-S-CP LED15T8/U/FP/841/BF/40614
Category Led Lamps & Modules - Shape & Circular Lamps Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00890949013410 00046135406140
Weight per package 1.03 (lbs/each) 0.544 (lbs/each)
Description LED15T8U6GC840S 15W Led T8 Ubend 40K Coated Type A 2000LM
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 PCS Carton, Carton Pack
LED15T8UFP841BF *Delisted* Led U Bend 4100K Ballast Free
OBS40614 Led T8 Ubend Curvalume Ledlescent, 15W, 82CRI, 2100 Lumen, 4100K, 50000 Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.50 (Each) $19.94 (Each)
Carton/Reel $294.00 (12 Each) $19.94 (1 Each)
Standard Packaging/Reel $294.00 (12 Each) $199.40 (10 Each)
Ballast Type N/A -
Lamp Type - LED T8
Number of Lamps N/A -
Shape - T8
Wattage 15 15.00
Base Type G13 -
color rendering index (cri) >80 Deg 82
color temperature 4000 -
housing color N/A -
Style - Tube, double-ended
Size - 1.02
Construction Frosted Shatterproof Glass -
Description 15W LED T8 UBEND 40K COATED TYPE A 2000LM *DELISTED* LED U BEND 4100K BALLAST FREE
extra long description Key KT-LED15T8-U6GC-840-S-CP 15W, 2 SYL LED15T8/U/FP/841/BF/40614 LED15
Long Description 15W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 pcs Carton, Carton Pack OBS40614 LED T8 UBEND Curvalume LEDlescent, 15W, 82CRI, 2100 Lumen, 4100K, 50000 life
Product Type 15W, 2000 Lumen, 4', 240' Beam Angle, Ballast Compatible, DL LED15T8UFP841BF 10/CS 1/Sku
average life - 50000
Base - G13
beam angle 240 Deg -
Circuit Type N/A -
Input Voltage Ballast Dependent -
ip rating N/A -
lumens 2200 2,100
Nominal Length 6 in U-Bend -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Voltage - 120.00 - 277.00 V
Wire Type N/A -
Brand SYLVANIA
Manufacturers Part Number KT-LED15T8-U6GC-840-S-CP LED15T8/U/FP/841/BF/40614
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N -
standard - RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat