Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED17PLL22G840D |
LED17PLL22GC840D |
Manufacturer Number |
KT-LED17PLL-22G-840-D-CP |
KT-LED17PLL-22GC-840-D /G2 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Plug-In (Replacment For CFL Biax Lamps)
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00890949012857 |
00843654131122 |
Weight per package |
0.57 (lbs/each) |
0.57 (lbs/each) |
Description |
LED17PLL22G840D *Delisted* 17W Led T8 PLL 2G11 40K
17W Led PLL Tube. 2G11 Base, Glass Construction. 120-277V Input, 22" Long, 4000K
|
LED17PLL22GC840D 17W Led T8 PLL 2G11 40K Coated Glass
17W Led PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 4000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.21 (Each) |
$17.22 (Each) |
Carton/Reel |
$14.21 (1 Each) |
$17.22 (1 Each) |
Standard Packaging/Reel |
$14.21 (1 Each) |
$413.28 (24 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
17 |
17 |
|
Base Type |
2G11 |
2G11 |
color rendering index (cri) |
80-89 |
80-89 |
color temperature |
4000 |
4000 |
housing color |
N/A |
N/A |
|
Construction |
N/A |
Frosted Glass |
Description |
*DELISTED* 17W LED T8 PLL 2G11 40K |
17W LED T8 PLL 2G11 40K COATED GLASS |
extra long description |
Key KT-LED17PLL-22G-840-D-CP 17W LE |
Key KT-LED17PLL-22GC-840-D /G2 17W, |
Long Description |
17W LED PLL Tube. 2G11 Base, Glass Construction. 120-277V Input, 22" Long, 4000K |
17W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 4000K |
Product Type |
17W Led PLL Tube. 2G11 Base, Glass Construction. 120-277V In |
17W, 2250 Lumen, PLL / Biax, 22" , Bypass, 2G11 |
|
beam angle |
240 |
160 |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
2200 |
2200 |
Nominal Length |
22 in PLL |
22 PLL |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Wire Type |
N/A |
N/A |
|
Brand |
|
Keystone |
Manufacturers Part Number |
KT-LED17PLL-22G-840-D-CP |
KT-LED17PLL-22GC-840-D /G2 |
|
Category Description |
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS) |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |