Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Ge Led Lamps |
Keystone Technologies |
Catalog Number |
LED35ED17750 |
L36HIDE26850DG2 |
Manufacturer Number |
LED35ED17/750 |
KT-LED36HID-E26-850-D /G2 |
Category |
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
-
|
UPC/EAN/GTIN |
00043168277242 |
89094901953 |
Weight per package |
0.713 (lbs/each) |
2.1 (lbs/each) |
Description |
LED35ED17750 35W Led Hid Repl 50K Med Base 5000LM
Ge Lighting, Led, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 Cri
|
L36HIDE26850DG2 36W Led Hid Repl 50K Med Base
Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 5100 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.14 A @ 277 V;0.32 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 8.98 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 36 W Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.37 (Each) |
$57.99 (Each) |
Carton/Reel |
$61.37 (1 Each) |
$57.99 (1 Each) |
Standard Packaging/Reel |
$184.11 (3 Each) |
$927.84 (16 Each) |
|
Current Rating |
- |
0.32 A @ 120 V;0.14 A @ 277 V |
Voltage Rating |
120 to 277 |
120 to 277 V ac |
Wattage |
35 |
36 W |
|
Base Type |
- |
E26 (Medium) |
Color |
White |
- |
Color Rendering Index |
70 |
>83 |
color temperature |
- |
5000 k |
|
Diameter |
- |
3.43 in |
Height |
- |
8.98 in |
Overall Length |
5.4 |
- |
|
Description |
35W LED HID REPL 50K MED BASE 5000LM |
36W LED HID REPL 50K MED BASE |
extra long description |
GEL LED35ED17/750 27724 LED HID Lam |
- |
Long Description |
GE Lighting, LED, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 CRI |
HID Replacement LED Lamp, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 5100 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.14 A @ 277 V;0.32 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 8.98 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 36 W Wattage |
Product Type |
27724 Led Hid Lamps |
HID Replacement LED Lamp |
Short Description |
- |
HID Replacement LED Lamp, 36 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 5100 lm, 16 CT |
|
average life |
50000 |
50000+ h |
Base |
Med Screw |
- |
beam angle |
- |
360 ° |
Brightness (Lumens) |
- |
5100 lm |
ip rating |
- |
IP64 |
lumens |
5000 |
- |
package quantity |
- |
16 CT |
Standards Met |
- |
cULus Listed;RoHS Compliant |
start type |
- |
Instant |
Warranty |
- |
5 yr |
|
|
Brand |
GE Current, a Daintree company |
Keystone |
Manufacturers Part Number |
LED35ED17/750 |
L36HIDE26850DG2 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
Type |
LED |