Nacogdoches |
91 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED40T896G840D2 |
LED36T896P840D |
Manufacturer Number |
KT-LED40T8-96G-840-D2 |
KT-LED36T8-96P-840-D-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39111801 - Lamp ballasts
|
N/A
|
UPC/EAN/GTIN |
00843654140025 |
00890949011751 |
Weight per package |
0.132 (lbs/each) |
2.7 (lbs/each) |
Description |
LED40T896G840D2 40W Led T8 96" 40K Line Volt Glass Single Pin
40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Base, 4000K, 120-277V Input, Interval Driver, Direct Drive
|
LED36T896P840D 36W Led T8 96" 40K Line Voltage 3800LM
36W Led T8 Lamp, 8 Long, Single Pin Base, 4000K. 120-277V Input, Internal Driver. 20 PCS Carton, Individual Protective Sleeves. Direct Drive
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.21 (Each) |
$44.72 (Each) |
Carton/Reel |
$242.10 (10 Each) |
$894.40 (20 Each) |
Standard Packaging/Reel |
$242.10 (10 Each) |
$894.40 (20 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
40 |
36 |
|
Base Type |
Fa8 |
Fa8 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
4000 |
4000 |
housing color |
N/A |
N/A |
|
Construction |
Frosted Glass |
N/A |
Description |
40W LED T8 96" 40K LINE VOLT GLASS SINGLE PIN |
36W LED T8 96" 40K LINE VOLTAGE 3800LM |
extra long description |
Key KT-LED40T8-96G-840-D2 40W LED T |
Key KT-LED36T8-96P-840-D-DP 36W, 40 |
Long Description |
40W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 4000K, 120-277V Input, Interval Driver, Direct Drive |
36W LED T8 Lamp, 8 long, Single Pin Base, 4000K. 120-277V Input, Internal Driver. 20 pcs carton, Individual Protective Sleeves. Direct Drive |
Product Type |
40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Ba |
36W, 4000 Lumens, 8’, 120' Beam Angle, Ballast Bypass, Singl |
|
beam angle |
240 Deg |
180 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
5500 |
4000 |
Nominal Length |
96 in |
96 in |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED40T8-96G-840-D2 |
KT-LED36T8-96P-840-D-DP |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |