Nacogdoches |
91 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED40T896G840D2 |
LED43T896G840D |
Manufacturer Number |
KT-LED40T8-96G-840-D2 |
KT-LED43T8-96G-840-D-CP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39111801 - Lamp ballasts
|
N/A
|
UPC/EAN/GTIN |
00843654140025 |
00890949019245 |
Weight per package |
0.132 (lbs/each) |
1.4 (lbs/each) |
Description |
LED40T896G840D2 40W Led T8 96" 40K Line Volt Glass Single Pin
40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Base, 4000K, 120-277V Input, Interval Driver, Direct Drive
|
LED43T896G840D *Delisted*43W Led T8 96" 40K Line VLT GLS SNGL Pin
43W Led T8 Lamp, 8 Long, Glass Construction, Single Pin Base, 4000K, 120-277V Input, Internal Driver, Direct Drive
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.21 (Each) |
$24.21 (Each) |
Carton/Reel |
$242.10 (10 Each) |
$242.10 (10 Each) |
Standard Packaging/Reel |
$242.10 (10 Each) |
$242.10 (10 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
40 |
43 |
|
Base Type |
Fa8 |
Fa8 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
4000 |
4000 |
housing color |
N/A |
N/A |
|
Construction |
Frosted Glass |
N/A |
Description |
40W LED T8 96" 40K LINE VOLT GLASS SINGLE PIN |
*DELISTED*43W LED T8 96" 40K LINE VLT GLS SNGL PIN |
extra long description |
Key KT-LED40T8-96G-840-D2 40W LED T |
Key KT-LED43T8-96G-840-D-CP 43W, 55 |
Long Description |
40W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 4000K, 120-277V Input, Interval Driver, Direct Drive |
43W LED T8 LAMP, 8 LONG, GLASS CONSTRUCTION, SINGLE PIN BASE, 4000K, 120-277V INPUT, INTERNAL DRIVER, DIRECT DRIVE |
Product Type |
40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Ba |
43W, 5500 Lumens, 8' 220' Beam Angle, Ballast Bypass, Single |
|
beam angle |
240 Deg |
240 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
5500 |
5500 |
Nominal Length |
96 in |
96 in |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED40T8-96G-840-D2 |
KT-LED43T8-96G-840-D-CP |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |