Item Comparison: LED40T896G850D2, T84396GFA8850DEB

Item

LED40T896G850D2 - 40W Led T8 96" 50K Line Volt Glass Single Pin - Keystone

LED40T896G850D2
40W Led T8 96" 50K Line Volt Glass Single Pin

$24.21 Each

$242.10 (10 Each)

QTY:
Each
Add
T84396GFA8850DEB - *Discontinued* 43W Led T8 96" 5K DBL End SNGL Pin - Rab Lighting

T84396GFA8850DEB
*Discontinued* 43W Led T8 96" 5K DBL End SNGL Pin

$27.55 Each

$275.50 (10 Each)

QTY:
Each
Add
Nacogdoches 82 0
All Stores 3,879 11
Vendor Keystone Rab Lighting
Catalog Number LED40T896G850D2 T84396GFA8850DEB
Manufacturer Number KT-LED40T8-96G-850-D2 T8-43-96G-FA8-850-DE-BYP
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC 39111801 - Lamp ballasts -
UPC/EAN/GTIN 00843654140032 19813751382
Weight per package 0.132 (lbs/each) 1.27 (lbs/each)
Description LED40T896G850D2 40W Led T8 96" 50K Line Volt Glass Single Pin
40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive
T84396GFA8850DEB *Discontinued* 43W Led T8 96" 5K DBL End SNGL Pin
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.21 (Each) $27.55 (Each)
Carton/Reel $242.10 (10 Each) $27.55 (1 Each)
Standard Packaging/Reel $242.10 (10 Each) $275.50 (10 Each)
Ballast Type N/A -
Number of Lamps N/A -
Wattage 40 -
Base Type Fa8 -
color rendering index (cri) >80 Deg -
color temperature 5000 -
housing color N/A -
Construction Frosted Glass -
Description 40W LED T8 96" 50K LINE VOLT GLASS SINGLE PIN *DISCONTINUED* 43W LED T8 96" 5K DBL END SNGL PIN
extra long description Key KT-LED40T8-96G-850-D2 40W LED T -
Long Description 40W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive -
Product Type 40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Ba -
beam angle 240 Deg -
Circuit Type N/A -
Input Voltage 120-277V -
ip rating N/A -
lumens 5500 -
Nominal Length 96 in -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Wire Type N/A -
Brand Keystone Rab Lighting
Manufacturers Part Number KT-LED40T8-96G-850-D2 T8-43-96G-FA8-850-DE-BYP
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat