Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone Technologies |
TCP |
Catalog Number |
LED6MR16S830G2 |
LED712VMR16V30KF |
Manufacturer Number |
KT-LED6MR16-S-830 /G2 |
LED712VMR16V30KFL |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
843654141466 |
00762148270089 |
Weight per package |
0.141 (lbs/each) |
0.05 (lbs/each) |
Description |
LED6MR16S830G2 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam
|
LED712VMR16V30KF 7W Led MR16 12V 30K 40 Deg
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 500 LM Brightness (Lumens), 7 W, 12 V, White, 25000 H Average Life, GU5.3 Base, Dimmable, 2 In Diameter, 2 In Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 Yr Warranty, 0.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.17 (Each) |
$11.40 (Each) |
Carton/Reel |
$4.17 (1 Each) |
$547.20 (48 Each) |
Standard Packaging/Reel |
$250.20 (60 Each) |
$136.80 (12 Each) |
|
Current Rating |
- |
0.648 |
Shape |
- |
MR16 |
Voltage Rating |
- |
12 |
Wattage |
- |
7 W |
|
Base Type |
- |
GU5.3 |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
- |
80 |
color temperature |
- |
3000 k |
Finish |
- |
white |
|
Diameter |
- |
2 in |
Length |
- |
2 in |
|
Additional Information |
- |
High Lumen Output;Up to 85% Less Energy than Halogen Alternatives;Smooth, Uniform Dimming;Long Life;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant |
Description |
- |
7W LED MR16 12V 30K 40 DEG |
extra long description |
- |
TCP LED712VMR16V30KFL 7W 12V DIM MR |
Long Description |
- |
LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 500 lm Brightness (Lumens), 7 W, 12 V, White, 25000 h Average Life, GU5.3 Base, Dimmable, 2 in Diameter, 2 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 yr Warranty, 0.05 lb |
Product Type |
- |
7W 12V Dim MR16 30K FL Value |
Short Description |
- |
LED Lamp, MR16, 80 CRI, 3000K, 7W, 12V |
Special Features |
- |
Suitable for Damp Locations |
|
average life |
- |
25000 h |
Base |
- |
GU5.3 |
beam angle |
- |
40 ° |
Brightness (Lumens) |
- |
500 lm |
Equivalent Wattage |
- |
50 W |
lumens |
- |
500 |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-30 °C |
package quantity |
- |
12 CA |
Power Factor |
- |
0.9 |
Standards Met |
- |
cULus Listed |
Warranty |
- |
3 yr |
|
Brand |
Keystone Technologies |
TCP |
Manufacturers Part Number |
KT-LED6MR16-S-830 /G2 |
LED712VMR16V30KFL |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
|
Application |
- |
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements |
Energy Star |
- |
yes |
standard |
- |
UL and cUL |