Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone Technologies |
Satco |
Catalog Number |
LED6MR16S830G2 |
S9383 |
Manufacturer Number |
KT-LED6MR16-S-830 /G2 |
S9383 |
Category |
Unassigned
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
-
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
843654141466 |
00045923093838 |
Weight per package |
0.141 (lbs/each) |
0.16 (lbs/each) |
Description |
LED6MR16S830G2 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam
|
S9383 6.5W Led MR16 120V 30K Gu10base
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 6.5 W, 120 V, White, 25000 H Average Life, GU10 Base, Dimmable, 2 In Diameter, 0.96 Power Factor, 3 Yr Warranty, 0.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.17 (Each) |
$9.79 (Each) |
Carton/Reel |
$4.17 (1 Each) |
$469.92 (48 Each) |
Standard Packaging/Reel |
$250.20 (60 Each) |
$117.48 (12 Each) |
|
Shape |
- |
MR16 |
Voltage Rating |
- |
120 |
Wattage |
- |
6.5 W |
|
Base Type |
- |
GU10 |
Color |
- |
White |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
- |
80 |
color temperature |
- |
3000 |
Finish |
- |
white |
|
Diameter |
- |
2 in |
Size |
- |
2.19 |
|
Description |
- |
6.5W LED MR16 120V 30K GU10BASE |
extra long description |
- |
SATCO S9383 6.5MR16/LED/40'/30K/120 |
Long Description |
- |
LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 lm Brightness (Lumens), 6.5 W, 120 V, White, 25000 h Average Life, GU10 Base, Dimmable, 2 in Diameter, 0.96 Power Factor, 3 yr Warranty, 0.19 lb |
Product Type |
- |
6.5MR16/Led/40'/30K/120V/Gu10 |
Short Description |
- |
LED Lamp, MR16, 80 CRI, 3000K, 6.5W, 120V |
|
average life |
- |
25000 h |
Base |
- |
GU10 |
beam angle |
- |
40 ° |
brightness |
- |
730 |
Brightness (Lumens) |
- |
520 lm |
dimmable |
- |
Yes |
lumens |
- |
500 |
package quantity |
- |
48 CT;12 PK |
Power Factor |
- |
0.96 |
Standards Met |
- |
RoHS Compliant |
Warranty |
- |
3 yr |
|
Brand |
Keystone Technologies |
Satco |
Manufacturers Part Number |
KT-LED6MR16-S-830 /G2 |
S9383 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
MR LED |
|
|
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |