Nacogdoches |
18 |
1 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Current, A Daintree Company |
Catalog Number |
LED7.5R20830 |
LED7DR20830 |
Manufacturer Number |
KT-LED7.5R20-830 |
LED7DR20/830 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654127446 |
00043168432337 |
Weight per package |
0.215 (lbs/each) |
0.3333 (lbs/each) |
Description |
LED7.5R20830 7.5W Led R20 30K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
LED7DR20830 *Delisted* 7W Led R20 30K 80CRI 500LM
Led R20 Lamp, 80, 3000 K, 470 LM Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 H Average Life, Medium Base, Dimmable, 3.64 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.31 (Each) |
$7.67 (Each) |
Carton/Reel |
$3.31 (1 Each) |
$7.67 (1 Each) |
Standard Packaging/Reel |
$198.60 (60 Each) |
$46.02 (6 Each) |
|
Ballast Type |
N/A |
- |
Material |
- |
Glass |
Number of Lamps |
N/A |
- |
Shape |
- |
R20 |
Voltage Rating |
- |
120 V |
Wattage |
7.5 |
7 W |
|
Base Type |
E26 |
Medium |
Color |
- |
White |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
3000 |
3000 k |
Finish |
- |
white |
housing color |
N/A |
- |
|
Length |
- |
3.64 in |
Overall Length |
- |
3.64 |
|
Additional Information |
- |
RoHS Compliant |
Construction |
N/A |
- |
Description |
7.5W LED R20 30K DIM 525LM |
*DELISTED* 7W LED R20 30K 80CRI 500LM |
extra long description |
Key KT-LED7.5R20-830 50W Equiv., 7. |
GEL LED7DR20/830 43233 |
Long Description |
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 3000K, 80 CRI |
LED R20 Lamp, 80, 3000 K, 470 lm Brightness (Lumens), 7 W, 120 V, White, Glass Material, 25000 h Average Life, Medium Base, Dimmable, 3.64 in Length |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
LED R20 Lamp |
Short Description |
- |
LED R20 Lamp, R20, 80 CRI, 3000K, 7W, 120V |
|
average life |
- |
25000 |
Base |
- |
Medium Screw |
beam angle |
120 Deg |
- |
Brightness (Lumens) |
- |
470 lm |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
525 |
470 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
6 CA |
Sensor Type |
N/A |
- |
Standards Met |
- |
UL Approved;RoHS Compliant |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
GE Current |
Manufacturers Part Number |
KT-LED7.5R20-830 |
LED7DR20/830 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
Application |
- |
Damp Location |
Energy Star |
Y |