Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Eiko |
Catalog Number |
LED7.5R20830 |
LED7WBR20830DIMG |
Manufacturer Number |
KT-LED7.5R20-830 |
LED7WBR20/830-DIM-G9 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654127446 |
00031293107640 |
Weight per package |
0.215 (lbs/each) |
0.148 (lbs/each) |
Description |
LED7.5R20830 7.5W Led R20 30K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
LED7WBR20830DIMG 7W Led R20 30K 550LM
Features: Led BR20 Reflector Flood 7W-550LM Dimmable 3000K 80+Cri 120VAC E26
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.31 (Each) |
$3.36 (Each) |
Carton/Reel |
$3.31 (1 Each) |
$3.36 (1 Each) |
Standard Packaging/Reel |
$198.60 (60 Each) |
$3.36 (1 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
BR20 |
Voltage Rating |
- |
120 |
Wattage |
7.5 |
7 |
|
Base Type |
E26 |
- |
Color |
- |
K |
color rendering index (cri) |
>80 Deg |
80+ |
color temperature |
3000 |
3000 |
housing color |
N/A |
- |
|
|
Construction |
N/A |
- |
Description |
7.5W LED R20 30K DIM 525LM |
7W LED R20 30K 550LM |
extra long description |
Key KT-LED7.5R20-830 50W Equiv., 7. |
EIKO LED7WBR20/830-DIM-G9 LED BR20 |
Long Description |
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 3000K, 80 CRI |
Features: LED BR20 REFLECTOR FLOOD 7W-550LM DIMMABLE 3000K 80+CRI 120VAC E26 |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
Led BR20 Reflector Flood 7W-550LM Dimmab |
|
average life |
- |
25,000 |
Base |
- |
Medium Screw (E26) |
beam angle |
120 Deg |
120° |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
525 |
550 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Eiko |
Manufacturers Part Number |
KT-LED7.5R20-830 |
LED7WBR20/830-DIM-G9 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
Energy Star |
Y |
- |
standard |
- |
cULus,Energy Star,RoHS |