Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Current, A Daintree Company |
Catalog Number |
L5.5FCA11E12927C |
LED7DCACC3827 |
Manufacturer Number |
KT-LED5.5FCA11-E12-927-C |
LED7DCAC-C3/827 120 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Decorative C, Ca, F, G Sha
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654123776 |
00043168212335 |
Weight per package |
0.11 (lbs/each) |
0.522 (lbs/each) |
Description |
L5.5FCA11E12927C 5.5W Led CA11 Bent Tip 27K Cndlbra Base Clear
Bent Tip Chandelier Filament Bulb, 60W Equivalent, CA11 Shape, E12 Candalbra Base, 2700K, 90 Cri , Clear
|
LED7DCACC3827 *Delisted* 7W Led Candle 27K Dim Cndlbra Base
Decorative Led Lamp, CA11 Shape, 80, 2700 K, 500 LM Brightness (Lumens), 7 W, 120 V, Clear, 15000 H Average Life, E12 Candelabra Base,
Dimmable, 4.8 In Length, 60 W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.47 (Each) |
$10.22 (Each) |
Carton/Reel |
$3.47 (1 Each) |
$10.22 (1 Each) |
Standard Packaging/Reel |
$83.28 (24 Each) |
$61.32 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
CA11 |
Voltage Rating |
- |
120 V |
Wattage |
5.5 |
7 W |
|
Base Type |
E12 |
E12 Candelabra |
Color |
- |
Deco |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>90 Deg |
- |
color temperature |
2700 |
- |
Finish |
- |
Clear |
housing color |
N/A |
- |
|
|
Additional Information |
- |
Bent Tip Candle |
Construction |
Clear Glass |
- |
Description |
5.5W LED CA11 BENT TIP 27K CNDLBRA BASE CLEAR |
*DELISTED* 7W LED CANDLE 27K DIM CNDLBRA BASE |
extra long description |
Key KT-LED5.5FCA11-E12-927-C 60W Eq |
GEL LED7DCAC-C3/827-120 21233 Decor |
Long Description |
Bent Tip Chandelier Filament bulb, 60W Equivalent, CA11 shape, E12 Candalbra base, 2700K, 90 CRI , Clear |
Decorative LED Lamp, CA11 Shape, 80, 2700 K, 500 lm Brightness (Lumens), 7 W, 120 V, Clear, 15000 h Average Life, E12 Candelabra Base,
Dimmable, 4.8 in Length, 60 W |
Product Type |
60W Equiv., 5.5W, 500 Lumen, CA11, E12, =90 Cri, Dimmable 27 |
Decorative Led Lamp |
Short Description |
- |
Decorative LED Lamp, CA11 80 CRI, 2700K, 500 lm, 7W, 120V |
|
average life |
- |
15000 |
Base |
- |
Lamps_LED_Lamps_Decorative_Candles |
beam angle |
360 Deg |
- |
Brightness (Lumens) |
- |
500 lm |
Circuit Type |
N/A |
- |
Equivalent Wattage |
- |
60 W |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
500 |
500 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
48 CA |
Sensor Type |
N/A |
- |
Standards Met |
- |
UL Listed;Energy Star Certified |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
KT-LED5.5FCA11-E12-927-C |
LED7DCAC-C3/827-120 |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
|
Application |
- |
Damp Location |
Energy Star |
Y |
yes |