Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Ge Led Lamps |
Keystone |
Catalog Number |
LED80ED23.5750 |
L80HIDEX39850DG2 |
Manufacturer Number |
LED80ED23.5/750 |
KT-LED80HID-EX39-850-D /G2-DP |
Category |
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168226769 |
00843654121208 |
Weight per package |
2.2 (lbs/each) |
2.25 (lbs/each) |
Description |
LED80ED23.5750 80W Led Hid 50K EX39 Line VLT
Led Hid Lamp, 5000 K, 12000 LM Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 H Average Life, EX39 Mogul Base, Non Dimmable, 7.7 In Height
|
L80HIDEX39850DG2 80W Led Hid Repl 50K 12000LM Smart Hub Enabled
Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 2) Smart Hub Enabled
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$144.20 (Each) |
$110.69 (Each) |
Carton/Reel |
$144.20 (1 Each) |
$110.69 (1 Each) |
Standard Packaging/Reel |
$432.60 (3 Each) |
$664.14 (6 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Voltage Rating |
120 to 277 v |
- |
Wattage |
80 W |
80 |
|
Base Type |
Ex39 Mogul |
EX39 |
Color |
Clear |
- |
Color Rendering Index |
70 |
- |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
5000 k |
5000 |
Finish |
Clear |
- |
housing color |
- |
N/A |
|
Height |
7.7 in |
- |
Overall Length |
7.7 |
- |
|
Construction |
- |
N/A |
Description |
80W LED HID 50K EX39 LINE VLT |
80W LED HID REPL 50K 12000LM SMART HUB ENABLED |
extra long description |
GEL LED80ED23.5/750 22676 LED HID L |
Key KT-LED80HID-EX39-850-D /G2-DP 8 |
Long Description |
LED HID Lamp, 5000 K, 12000 lm Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 h Average Life, Ex39 Mogul Base, Non Dimmable, 7.7 in Height |
LED HID REPLACEMENT LAMP, 80W, EX39 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 2) SMART HUB ENABLED |
Product Type |
22676 Led Hid Lamps |
80W, 12, 000 Lumen, 320W MH Equiv., Mogul Base, Smart Port Te |
Short Description |
LED HID Lamp, 5000K, 12000 lm, 80W, 120 to 277V |
- |
|
average life |
50000 |
- |
Base |
EX39 Screw |
- |
beam angle |
- |
360 Deg |
Brightness (Lumens) |
12000 lm |
- |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120-277V |
ip rating |
- |
IP40 |
lumens |
12000 |
12000 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
3 CA |
- |
Sensor Type |
- |
N/A |
Wire Type |
- |
N/A |
|
Brand |
G.E. Lighting (Lampblst) |
Keystone |
Manufacturers Part Number |
LED80ED23.5/750 |
KT-LED80HID-EX39-850-D /G2-DP |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
|
Application |
LED HID Replacement Lamps |
- |
Energy Star |
- |
Y |