Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
TCP |
Catalog Number |
LED8BR30830G2 |
LED9BR30D30K |
Manufacturer Number |
KT-LED8BR30-830 /G2 |
LED9BR30D30K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654130378 |
00762148067375 |
Weight per package |
0.15 (lbs/each) |
0.4 (lbs/each) |
Description |
LED8BR30830G2 8W Led BR30 30K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
LED9BR30D30K 9W Led BR30 30K Dim
Led Lamp, BR30 Shape, 80, 3000 K, 720 LM Brightness (Lumens), 9 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 3.8 In Diameter, 5.4 In Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 65 W, 5 Yr Warranty, 0.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$72.00 (24 Each) |
$0.00 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
0.083 |
Number of Lamps |
N/A |
- |
Shape |
- |
BR30 |
Voltage Rating |
- |
120 |
Wattage |
8 |
9 W |
|
Base Type |
E26 |
E26 |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
3000 |
3000 k |
Finish |
- |
white |
housing color |
N/A |
- |
|
Diameter |
- |
3.8 in |
Length |
- |
5.4 in |
|
Additional Information |
- |
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant |
Construction |
N/A |
- |
Description |
8W LED BR30 30K DIM 650LM |
9W LED BR30 30K DIM |
extra long description |
Key KT-LED8BR30-830 /G2 50W Equiv., |
TCP LED9BR30D30K LED 9W BR30 DIM 30 |
Long Description |
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
LED Lamp, BR30 Shape, 80, 3000 K, 720 lm Brightness (Lumens), 9 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 3.8 in Diameter, 5.4 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 65 W, 5 yr Warranty, 0.4 lb |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
Led 9W BR30 Dim 3000K |
Short Description |
- |
LED Lamp, BR30, 80 CRI, 3000K, 9W, 120V |
Special Features |
- |
Suitable for Damp Locations |
|
average life |
- |
25000 h |
Base |
- |
E26 |
beam angle |
100 Deg |
110 |
Brightness (Lumens) |
- |
720 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Equivalent Wattage |
- |
65 W |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
650 |
720 |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-30 °C |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
12 CA |
Power Factor |
- |
0.9 |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Listed |
Warranty |
3 |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Technical Consumer Prod. |
Manufacturers Part Number |
KT-LED8BR30-830 /G2 |
LED9BR30D30K |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
|
Application |
- |
Recessed Downlights;Track Lights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements |
Energy Star |
Y |
yes |
standard |
- |
UL and cUL |
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
Call nearest store for Item Price
|