Item Comparison: LED8BR30850G2, LED10DR30V850W

Item

LED8BR30850G2 - 8W Led BR30 50K Dim 650LM - Keystone

LED8BR30850G2
8W Led BR30 50K Dim 650LM

$3.00 Each

$72.00 (24 Each)

QTY:
Each
Add
LED10DR30V850W - 10W Led BR30 50K 80 Cri - Ge Current, A Daintree Company

LED10DR30V850W
10W Led BR30 50K 80 Cri

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 919 0
Vendor Keystone Ge Current, A Daintree Company
Catalog Number LED8BR30850G2 LED10DR30V850W
Manufacturer Number KT-LED8BR30-850 /G2 LED10DR30V/850W
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Par Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654130408 00043168432412
Weight per package 0.15 (lbs/each) 0.6333 (lbs/each)
Description LED8BR30850G2 8W Led BR30 50K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
LED10DR30V850W 10W Led BR30 50K 80 Cri
Led BR30 Lamp, 80, 5000 K, 650 LM Brightness (Lumens), 10 W, 120 V, Frosted, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 In Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.00 (Each) $0.00 (Each)
Carton/Reel $3.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $72.00 (24 Each) $0.00 (6 Each)
Ballast Type N/A -
Material - Glass
Number of Lamps N/A -
Shape - BR30
Voltage Rating - 120 V
Wattage 8 10 W
Base Type E26 E26 Medium Screw-In
Color - White
Color Rendering Index - 80
color rendering index (cri) >80 Deg -
color temperature 5000 5000
Finish - Frosted
housing color N/A -
Length - 5.37 in
Additional Information - Damp Location
Construction N/A -
Description 8W LED BR30 50K DIM 650LM 10W LED BR30 50K 80 CRI
extra long description Key KT-LED8BR30-850 /G2 50W Equiv., -
Long Description BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI LED BR30 Lamp, 80, 5000 K, 650 lm Brightness (Lumens), 10 W, 120 V, Frosted, Glass Material, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 in Length
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K 43241 Directional Led Lamps
Short Description - LED BR30 Lamp, BR30, 80 CRI, 5000K, 10W, 120V
average life - 25000 h
Base - Medium Screw
beam angle 100 Deg -
Brightness (Lumens) - 650 lm
Circuit Type N/A -
dimmable - Yes
Input Voltage 120V -
ip rating N/A -
lumens 650 650
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 6 CA
Sensor Type N/A -
Standards Met - UL Approved
Warranty 3 -
Wire Type N/A -
Brand Keystone GE
Manufacturers Part Number KT-LED8BR30-850 /G2 LED10DR30V850W
sub brand - GE LED Lamps
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED PAR SHAPE LAMPS
Manufacturer Status - Inactive
Status - Inactive
Application - Indoor Floodlight
Energy Star Y -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat