Item Comparison: LED9.5A190840G3, A1910E26840DIM

Item

LED9.5A190840G3 - 9.5W Led A19 40K Dim 800LM 80cri - Keystone

LED9.5A190840G3
9.5W Led A19 40K Dim 800LM 80cri

$2.00 Each

$120.00 (60 Each)

QTY:
Each
Add
A1910E26840DIM - 10W Led A19 40K 800LM Dim - Rab Lighting Inc

A1910E26840DIM
10W Led A19 40K 800LM Dim

$3.93 Each

$47.16 (12 Each)

QTY:
Each
Add
Nacogdoches 213 0
All Stores 3,689 253
Vendor Keystone Rab Lighting Inc
Catalog Number LED9.5A190840G3 A1910E26840DIM
Manufacturer Number KT-LED9.5A19-O-840 /G3 A19-10-E26-840-DIM
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led A-Line A Shape Lamps
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654149899 00019813748214
Weight per package 0.122 (lbs/each) 0.1323 (lbs/each)
Description LED9.5A190840G3 9.5W Led A19 40K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri, Generation 3
A1910E26840DIM 10W Led A19 40K 800LM Dim
A Line Bulbs 840 Lumens Led A19 10W 60EQ E26 CRI80 4000K Dimmable
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.00 (Each) $3.93 (Each)
Carton/Reel $2.00 (1 Each) $3.93 (1 Each)
Standard Packaging/Reel $120.00 (60 Each) $47.16 (12 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - A19
Voltage Rating - 120
Wattage 9 10
Base Type E26 -
color rendering index (cri) >80 Deg -
color temperature 4000 -
housing color N/A -
Construction N/A -
Description 9.5W LED A19 40K DIM 800LM 80CRI 10W LED A19 40K 800LM DIM
extra long description Key KT-LED9.5A19-O-840 /G3 A19 Omni RAB A19-10-E26-840-DIM LED A19 10W
Long Description A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 CRI, Generation 3 A Line Bulbs 840 Lumens Led A19 10W 60Eq E26 CRI80 4000K Dimmable
Product Type A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, Led A19 10W 60EQ 840LM E26 4K Dim
average life - 15000
Base - E26
beam angle 230 Deg -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 800 800
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Power Factor - 0.7
Sensor Type N/A -
Wire Type N/A -
Brand Keystone RAB Lighting Inc
Manufacturers Part Number KT-LED9.5A19-O-840 /G3 A19-10-E26-840-DIM
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Type - Lamps
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat