Nacogdoches |
467 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Current, A Daintree Company |
Catalog Number |
LED9.5A190840G3 |
FLE14HT32841 |
Manufacturer Number |
KT-LED9.5A19-O-840 /G3 |
FLE14HT32841 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led A-Line Shape Lamps
|
Fluorescent
|
UNSPSC |
N/A
|
39101619 - Compact fluorescent CFL lamps
|
UPC/EAN/GTIN |
00843654149899 |
00043168945424 |
Weight per package |
0.122 (lbs/each) |
0.19 (lbs/each) |
Description |
LED9.5A190840G3 9.5W Led A19 40K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri, Generation 3
|
FLE14HT32841 120V 4100K Med Base CFL Lamp
Compact Fluorescent Lamp, E26 Medium Screw Base, R30 Bulb Shape, 82, 10000 H Average Life, 4100 K, 120 V, 14 W, 950 LM Brightness (Lumens), Non Dimmable, Instant, 4.5 In Length, 0.19 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.00 (Each) |
$0.00 (Each) |
Carton/Reel |
$2.00 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$120.00 (60 Each) |
$0.00 (10 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 V |
Wattage |
9 |
14 W |
|
Base Type |
E26 |
E26 Medium Screw |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
4000 |
4100 k |
housing color |
N/A |
- |
|
|
Construction |
N/A |
- |
Description |
9.5W LED A19 40K DIM 800LM 80CRI |
120V 4100K MED BASE CFL LAMP |
extra long description |
Key KT-LED9.5A19-O-840 /G3 A19 Omni |
GEL FLE14HT3/2/841 94542 FLUORESCEN |
Long Description |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 CRI, Generation 3 |
Compact Fluorescent Lamp, E26 Medium Screw Base, R30 Bulb Shape, 82, 10000 h Average Life, 4100 K, 120 V, 14 W, 950 lm Brightness (Lumens), Non Dimmable, Instant, 4.5 in Length, 0.19 lb/EA |
Product Type |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, |
Compact Fluorescent Lamp |
Short Description |
- |
Compact Fluorescent Lamp, 16 W, E26 Medium Screw, 10000 h Life |
Special Features |
- |
Dramatic Energy Cost Saving;Long Life |
|
average life |
- |
10000 h |
beam angle |
230 Deg |
- |
Brightness (Lumens) |
- |
950 lm |
bulb shape |
- |
R30 |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
800 |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
1 CT;10 STD PK |
Sensor Type |
N/A |
- |
Standards Met |
- |
TCLP Compliant |
start type |
- |
Instant Start |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
KT-LED9.5A19-O-840 /G3 |
FLE14HT3/2/841 |
|
Category Description |
LED A-LINE SHAPE LAMPS |
Fluorescent |
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
Call nearest store for Item Price
|