Nacogdoches |
228 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
TCP |
Catalog Number |
LED9.5A190840G3 |
L9A19D2541K |
Manufacturer Number |
KT-LED9.5A19-O-840 /G3 |
L9A19D2541K |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654149899 |
00762148069676 |
Weight per package |
0.122 (lbs/each) |
0.15 (lbs/each) |
Description |
LED9.5A190840G3 9.5W Led A19 40K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri, Generation 3
|
L9A19D2541K 9W Led A19 41K Dim Omnidirectional
A19 Led Lamp, 230 ° Beam Angle, 80, 4100 K, 850 LM Brightness (Lumens), 9 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.00 (Each) |
$5.48 (Each) |
Carton/Reel |
$2.00 (1 Each) |
$5.48 (1 Each) |
Standard Packaging/Reel |
$120.00 (60 Each) |
$263.04 (48 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
0.087 |
Number of Lamps |
N/A |
- |
Shape |
- |
A19 |
Voltage Rating |
- |
120 |
Wattage |
9 |
9 W |
|
Base Type |
E26 |
E26 |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
4000 |
4100 k |
Finish |
- |
white |
housing color |
N/A |
- |
|
Diameter |
- |
2.4 |
Length |
- |
4.3 in |
|
Construction |
N/A |
- |
Description |
9.5W LED A19 40K DIM 800LM 80CRI |
9W LED A19 41K DIM OMNIDIRECTIONAL |
extra long description |
Key KT-LED9.5A19-O-840 /G3 A19 Omni |
TCP L9A19D2541K LED 9W A19 DIM 2500 |
Long Description |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 CRI, Generation 3 |
A19 LED Lamp, 230 ° Beam Angle, 80, 4100 K, 850 lm Brightness (Lumens), 9 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty |
Product Type |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, |
A19 LED Lamp |
Short Description |
- |
A19 LED Lamp, 4100K, 9W, 120V, Non Dimmable |
Special Features |
- |
Suitable for Damp Locations |
|
average life |
- |
25000 h |
Base |
- |
E26 |
beam angle |
230 Deg |
230 ° |
Brightness (Lumens) |
- |
850 lm |
Circuit Type |
N/A |
- |
Equivalent Wattage |
- |
60 W |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
800 |
800 |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-30 °C |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
12 CA |
Power Factor |
- |
0.8 |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Listed |
Warranty |
- |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Technical Consumer Prod. |
Manufacturers Part Number |
KT-LED9.5A19-O-840 /G3 |
L9A19D2541K |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
Application |
- |
Table Lamps;Floor Lamps;Sconces;Ceiling Fixtures;Decorative Fixtures |
Energy Star |
Y |
yes |
standard |
- |
UL and cUL |