Nacogdoches |
88 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
TCP |
Catalog Number |
LED9.5A190850G3 |
L9A19D2550K |
Manufacturer Number |
KT-LED9.5A19-O-850 /G3 |
L9A19D2550K |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654149905 |
00762148069690 |
Weight per package |
0.122 (lbs/each) |
0.15 (lbs/each) |
Description |
LED9.5A190850G3 9.5W Led A19 50K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri, Generation 3
|
L9A19D2550K 9W Led A19 50K Dim Omnidirectional
Led Dimmable Light, 50000 H Average Life, A19 Base Type, 875 LM Brightness (Lumens), Energy Star, 1 CT;12 PK Package Quantity, Instant Energy Savings;Lower The Risk Of Injury and Breakage Special Features, Cul Listed;Ul Approved Standards Met, TCP Sub Brand, 120 V Voltage Rating, 5 Yr Warranty, 9 W Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.00 (Each) |
$5.48 (Each) |
Carton/Reel |
$2.00 (1 Each) |
$5.48 (1 Each) |
Standard Packaging/Reel |
$120.00 (60 Each) |
$65.76 (12 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 |
Wattage |
9 |
9 W |
|
Base Type |
E26 |
A19 |
Color |
- |
Daylight |
color rendering index (cri) |
>80 Deg |
82 |
color temperature |
5000 |
- |
housing color |
N/A |
- |
|
Construction |
N/A |
- |
Description |
9.5W LED A19 50K DIM 800LM 80CRI |
9W LED A19 50K DIM OMNIDIRECTIONAL |
extra long description |
Key KT-LED9.5A19-O-850 /G3 A19 Omni |
TCP L9A19D2550K LED 9W A19 DIM 5000 |
Long Description |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 CRI, Generation 3 |
LED Dimmable Light, 50000 h Average Life, A19 Base Type, 875 lm Brightness (Lumens), Energy Star, 1 CT;12 PK Package Quantity, Instant Energy Savings;Lower The Risk Of Injury And Breakage Special Features, cUL Listed;UL Approved Standards Met, TCP Sub Brand, 120 V Voltage Rating, 5 yr Warranty, 9 W Wattage |
Product Type |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, |
LED Dimmable Light |
Short Description |
- |
LED Dimmable Light, A19, 9 W, 1 CT;12 PK |
Special Features |
- |
Instant Energy Savings;Lower The Risk Of Injury And Breakage |
|
average life |
- |
50000 h |
beam angle |
230 Deg |
OMNI |
Brightness (Lumens) |
- |
875 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
800 |
5000K |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
1 CT;12 PK |
Sensor Type |
N/A |
- |
Standards Met |
- |
UL Approved;cUL Listed |
Warranty |
- |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Technical Consumer Prod. |
Manufacturers Part Number |
KT-LED9.5A19-O-850 /G3 |
L9A19D2550K |
sub brand |
- |
TCP |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
Application |
- |
Commercial |
Energy Star |
Y |
yes |
standard |
- |
UL and cUL |