Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED9.5A190850G3 |
LED9.5A190850 |
Manufacturer Number |
KT-LED9.5A19-O-850 /G3 |
KT-LED9.5A19-O-850 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654149905 |
00843654126449 |
Weight per package |
0.122 (lbs/each) |
0.0028 (lbs/each) |
Description |
LED9.5A190850G3 9.5W Led A19 50K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri, Generation 3
|
LED9.5A190850 *Delisted* 9.5W Led A19 50K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.00 (Each) |
$2.00 (Each) |
Carton/Reel |
$2.00 (1 Each) |
$2.00 (1 Each) |
Standard Packaging/Reel |
$120.00 (60 Each) |
$120.00 (60 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
9 |
9.5 |
|
Base Type |
E26 |
E26 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
5000 |
5000 |
housing color |
N/A |
N/A |
|
Construction |
N/A |
N/A |
Description |
9.5W LED A19 50K DIM 800LM 80CRI |
*DELISTED* 9.5W LED A19 50K DIM 800LM 80CRI |
extra long description |
Key KT-LED9.5A19-O-850 /G3 A19 Omni |
Key KT-LED9.5A19-O-850 60W Equiv., |
Long Description |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 CRI, Generation 3 |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 CRI |
Product Type |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, |
60W Equiv., 9.5W, 800 Lumen, A19, E26, =80 Cri, Dimmable 27K |
|
beam angle |
230 Deg |
230 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120V |
120V |
ip rating |
N/A |
N/A |
lumens |
800 |
800 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Warranty |
- |
3 |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED9.5A19-O-850 /G3 |
KT-LED9.5A19-O-850 |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |