Item Comparison: LED94PH840S, LED94PH8CSES

Item

LED94PH840S - 9W Led Horz 4PIN 40K - Keystone

LED94PH840S
9W Led Horz 4PIN 40K

$12.88 Each

$309.12 (24 Each)

QTY:
Each
Add
LED94PH8CSES - 9W Led 4PIN CFL Repl 3K/35K/4K Hor BLST Compatible - Keystone

LED94PH8CSES
9W Led 4PIN CFL Repl 3K/35K/4K Hor BLST Compatible

$18.75 Each

$937.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 357 80
Vendor Keystone Keystone
Catalog Number LED94PH840S LED94PH8CSES
Manufacturer Number KT-LED94P-H-840-S-DP KT-LED94P-H-8CSE-S
Category Led Lamps & Modules - Integrated Lamps Enhanced Commodity Codes - Lighting
Classification Led Plug-In (Replacment For CFL Biax Lamps) Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN 00890949016244 00843654137711
Weight per package 0.23 (lbs/each) 0.0104 (lbs/each)
Description LED94PH840S 9W Led Horz 4PIN 40K
Compact Fluorescent Led Lamp, >80, 4000 K, 1050 LM Brightness (Lumens), 9 W, 50000 H Average Life, Plug-In Base, Non Dimmable, 6.35 In Height, -4 °F Operating Temperature, +113 °F Operating Temperature
LED94PH8CSES 9W Led 4PIN CFL Repl 3K/35K/4K Hor BLST Compatible
9W 4-Pin Compact Led Lamp, Horizontal Orientation, Ballast Compatible, G24D Base, 3000/3500/4000K Color Select
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.88 (Each) $18.75 (Each)
Carton/Reel $12.88 (1 Each) $18.75 (1 Each)
Standard Packaging/Reel $309.12 (24 Each) $937.50 (50 Each)
Ballast Type N/A N/A
Number of Lamps N/A N/A
Wattage 9 W 9
Base Type Plug-In G24q
Color Rendering Index >80 -
color rendering index (cri) 80-89 >80 Deg
color temperature 4000 K N/A
housing color N/A N/A
Height 6.35 in -
Construction N/A N/A
Description 9W LED HORZ 4PIN 40K 9W LED 4PIN CFL REPL 3K/35K/4K HOR BLST COMPATIBLE
extra long description Key KT-LED94P-H-840-S-DP 9W , 1050 Key KT-LED94P-H-8CSE-S 9W 4-pin Com
Long Description Compact Fluorescent LED Lamp, >80, 4000 K, 1050 lm Brightness (Lumens), 9 W, 50000 h Average Life, Plug-In Base, Non Dimmable, 6.35 in Height, -4 °F Operating Temperature, +113 °F Operating Temperature 9W 4-pin Compact LED Lamp, Horizontal Orientation, Ballast Compatible, G24d Base, 3000/3500/4000K Color Select
Product Type 9W , 1050 Lumen, 4 Pin, Horizontal, Ballast Compatible, G24Q 9W 4-Pin Compact Led Lamp, Horizontal Orientation, Ballast C
Short Description Compact Fluorescent LED Lamp, 9 W, Plug-In, >80 CRI, 4000K, 1050 lm -
average life 50000 h -
beam angle 120 120 Deg
Brightness (Lumens) 1050 lm -
Circuit Type N/A N/A
Equivalent Wattage 13 W;18 W;26 W;42 W -
Input Voltage Ballast Dependent Ballast Dependent
ip rating N/A N/A
lumens 1050 1050
Maximum Operating Temperature +45 °C;+113 °F -
Minimum Operating Temperature -20 °C;-4 °F -
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
package quantity 1 CT;10 PK -
Sensor Type N/A N/A
Standards Met DLC Listed;cULus Listed;cULus Recognized;RoHS Compliant -
Warranty 5 yr -
Wire Type N/A N/A
Brand Keystone Technologies Keystone
Manufacturers Part Number KT-LED94P-H-840-S KT-LED94P-H-8CSE-S
Category Description LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS) LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Weight 0.229 lb -
Energy Star N N
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat