Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED9A190827NDG2 |
S9593 |
Manufacturer Number |
KT-LED9A19-O-827-ND /G2 |
S9593 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654149776 |
00045923095931 |
Weight per package |
0.16 (lbs/each) |
0.19 (lbs/each) |
Description |
LED9A190827NDG2 9W Led A19 27K Non-Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming, Generation 2
|
S9593 10W Led A19 27K FRST ND
A19 Led Lamp, 220 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 10 W, White, 15000 H Average Life, E26 Base, Non Dimmable, 2.38 In Diameter, 3 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.85 (Each) |
$3.57 (Each) |
Carton/Reel |
$1.85 (1 Each) |
$85.68 (24 Each) |
Standard Packaging/Reel |
$111.00 (60 Each) |
$21.42 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 |
Wattage |
9 |
10 W |
|
Base Type |
E26 |
E26 |
Color |
- |
Frosted White |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
2700 |
2700 |
Finish |
- |
white |
housing color |
N/A |
- |
|
Diameter |
- |
2.38 |
Size |
- |
4.31 |
|
Construction |
N/A |
- |
Description |
- |
10W LED A19 27K FRST ND |
extra long description |
Key KT-LED9A19-O-827-ND /G2 A19 Omn |
- |
Long Description |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 CRI, Non Dimming, Generation 2 |
A19 LED Lamp, 220 ° Beam Angle, 80, 2700 K, 800 lm Brightness (Lumens), 10 W, White, 15000 h Average Life, E26 Base, Non Dimmable, 2.38 in Diameter, 3 yr Warranty |
Product Type |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, |
9.5A19/Led/2700K/120V |
Short Description |
- |
A19 LED Lamp, 2700K, 10 W |
|
average life |
- |
15000 h |
Base |
- |
E26 |
beam angle |
230 Deg |
220 ° |
Brightness (Lumens) |
- |
800 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Non Dimmable |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
800 |
800 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Standards Met |
- |
RoHS Compliant |
Warranty |
- |
3 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED9A19-O-827-ND /G2 |
S9593 |
sub brand |
- |
Satco |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
Type |
- |
Type A |
|
Manufacturer Status |
- |
Inactive |
|
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-20C (-4F) to a maximum of +45C (+113F) |